Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
FSC150 |
FSC1 |
Manufacturer Number |
FSC150 |
FSC1 |
Category |
Steel -
FS & FD Type Boxes & Covers
|
Steel -
FS & FD Type Boxes & Covers
|
Classification |
FS Boxes and Covers
|
FS Boxes and Covers
|
UNSPSC |
39121315 - Cast device box
|
39121315 - Cast device box
|
UPC/EAN/GTIN |
00781381343459 |
00782274410302 |
Weight per package |
2 (lbs/each) |
2.55 (lbs/each) |
Description |
FSC150 1G Mall FSC Box
Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (2) 1/2 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Trip
|
FSC1 1G FS-Dev Box, 1/2"
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, C Shape, 1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.84 (Each) |
$46.51 (Each) |
Carton/Reel |
$328.40 (10 Each) |
$232.55 (5 Each) |
Standard Packaging/Reel |
$328.40 (10 Each) |
$232.55 (5 Each) |
|
Material |
Malleable Iron |
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy |
|
|
Description |
1G MALL FSC BOX |
1G FS-DEV BOX, 1/2" |
extra long description |
APP FSC150 1/2 TYPE FSC THREAD UNI |
CRS-H FSC1 1/2 THRUFEED CST IRON BX |
Features |
- |
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a |
Long Description |
UNILETS FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (2) 1/2 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81 IN, Depth: 2 IN, Finish: Trip |
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Feraloy iron alloy, Single-gang, C shape, 1/2" |
Product Type |
1/2 Type FSC Thread Unilet |
1/2 Thrufeed CST Iron BX SGL GNG MT Lug |
Special Features |
Corrosion-resistant ideal for indoor and outdoor installations; Weatherproof, raintight and dust-tight when used with cast gasketed covers; Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock; Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit; Accurately tapped, tapered threads for tight, rigid joints, ground continuity; Internal grounding screws standard; Accommodate wiring devices such as switches and re |
Configuration Type FSC, With Mounting Lug and Ground Screw, Dimension 2-3/4 In Width X 1-7/8 In Depth X 6-1/32 In Height |
|
Cable Entry |
0.50 |
(1) Each End |
dimensions |
- |
6.0300 IN X 1.8800 IN X 2.7500 IN |
Knockouts |
NO |
- |
number of outlet |
2 |
- |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
FSC150 |
FSC1 |
sub brand |
UNILETS |
- |
|
Category Description |
FS BOXES AND COVERS |
FS BOXES AND COVERS |
Type |
FSC Shallow Depth 1-Gang Cast Device Box |
DEVICE BOX |
|
Application |
For Use With Threaded Metal Conduit And IMC |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Mounting |
- |
FLUSH |
standard |
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1 |
UL 514, CSA C22.2, Federal Specification W-C-5860 |