Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
FSK515 |
DS96 |
Manufacturer Number |
FSK5-15 |
DS96 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Steel -
FS & FD Type Boxes & Covers
|
Classification |
FS Boxes and Covers
|
FS Boxes and Covers
|
UNSPSC |
39121406 - Electrical receptacles
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781381397612 |
00782274227009 |
Weight per package |
1 (lbs/each) |
1.18 (lbs/each) |
Description |
FSK515 FS Cover 2P3W RCPT W/CVR
Receptacle With Box Cover, Number Of Poles: 2, Number Of Wires: 3, Amperage Rating: 15 Amp, Voltage Rating: 125 V, Material: Malleable Iron, Nema Rating: Nema 5-15R, Mounting: Box, For Use With Single Gang Device Boxes
|
DS96 5-15R Cast Cover W/RCPT
Eaton Crouse-Hinds Series DS Receptacle Housing, Feraloy Iron Alloy, Two-Wire, Three-Pole, 15A, 125 Vac, For Plugs With U Shaped or Round Grounding Contacts
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$157.62 (Each) |
$0.00 (Each) |
Carton/Reel |
$157.62 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,576.20 (10 Each) |
$0.00 (2 Each) |
|
amperage rating |
15 |
- |
Material |
Malleable Iron |
Feraloy Iron Alloy Housing, Copper Free Aluminum Cap |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
|
Description |
FS COVER 2P3W RCPT W/CVR |
5-15R CAST COVER W/RCPT |
extra long description |
APP FSK5-15 FS COVER W/RECEPTACLE A |
CRS-H DS96 15A 125V 2W 3P CST IRON |
Features |
- |
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a |
Long Description |
Receptacle With Box Cover, Number Of Poles: 2, Number Of Wires: 3, Amperage Rating: 15 AMP, Voltage Rating: 125 V, Material: Malleable Iron, Nema Rating: NEMA 5-15R, Mounting: Box, For Use With Single Gang Device Boxes |
Eaton Crouse-Hinds series DS receptacle housing, Feraloy iron alloy, Two-wire, three-pole, 15A, 125 Vac, For plugs with U shaped or round grounding contacts |
Product Type |
FS Cover W/Receptacle and Cap WP |
15A 125V 2W 3P CST Iron RCPT Hous |
Special Features |
Covers have captive stainless steel screws to speed installation, prevent freezing of screws; Receptacle takes U shaped or round grounding contact plugs; Weatherproof, raintight and dust-tight; Receptacle cover has threaded aluminum cap; Furnished with receptacle, neoprene gasket, stainless steel screws |
With Cover |
|
dimensions |
- |
2.8000 IN X 1.8100 IN X 4.3200 IN |
|
Brand |
Appleton |
Eaton |
Manufacturers Part Number |
FSK5-15 |
DS96 |
|
Category Description |
FS BOXES AND COVERS |
FS BOXES AND COVERS |
Type |
Receptacle With Box Cover |
Receptacle housing |
|
Application |
For Use With Single Gang Device Boxes |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Mounting |
BOX |
- |
nema rating |
NEMA 5-15R |
- |
standard |
- |
UL 498, CSA C22.2 |
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
Call nearest store for Item Price
|