Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Ge Current, A Daintree Company |
Catalog Number |
GLL7 |
387 |
Manufacturer Number |
GLL 7 |
387 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Miniature, Automotive & Sealed -
Miniature Lamps
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Miniature & Led
|
UNSPSC |
39121312 - Electrical bushing
|
39101622 - Miniature lamp
|
UPC/EAN/GTIN |
00784564123077 |
00043168286640 |
Weight per package |
0.61 (lbs/each) |
0.004 (lbs/each) |
Description |
GLL7 2-1/2" Mall Ins Ground Bushing
Grounding Bushing, 2-1/2 In Trade Size, GLL Model, Insulated, #8 to 1/0 Awg Cable Size, 1 In Height, 3.313 In Diameter, 53 LB/100
|
387 1W 28V Mini T1.75 Bulb
Ge, 1 WTT, 28 V, 4 LM, Single Contact Midget Flanged Base, 7000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.53 (Each) |
$0.00 (Each) |
Carton/Reel |
$31.53 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$315.30 (10 Each) |
$0.00 (50 Each) |
|
connection |
Threaded |
- |
Material |
Malleable Iron Body, Plastic Throat Liner |
- |
Voltage Rating |
- |
28.0 |
Wattage |
- |
1.0 |
|
Diameter |
3.313 in |
- |
Height |
1 in |
- |
Size |
2-1/2 in |
- |
|
Description |
2-1/2" MALL INS GROUND BUSHING |
1W 28V MINI T1.75 BULB |
extra long description |
MIDWEST GLL 7 2 1/2 GRND BUSH 105C |
GEL 387 28664 SUB MINIATURE-HI VOLU |
Features |
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. |
- |
Long Description |
Grounding Bushing, 2-1/2 in Trade Size, GLL Model, Insulated, #8 to 1/0 AWG Cable Size, 1 in Height, 3.313 in Diameter, 53 lb/100 |
GE, 1 WTT, 28 V, 4 LM, Single Contact Midget Flanged Base, 7000 HR Average Life |
Product Type |
Grounding Bushing |
28664 Sub Miniature-Hi Volume |
Short Description |
Grounding Bushing, 2-1/2 in |
- |
Special Features |
Corrosion Resistant |
0.219IN Length |
|
average life |
- |
7000.0 |
Base |
- |
Single Contact Midget Flanged |
Cable Size |
#8 to 1/0 AWG |
- |
dimensions |
3.3100 IN X 3.3100 IN X 1.0000 IN |
- |
for use with |
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through |
- |
Insulated/Non-Insulated |
Insulated |
- |
lumens |
- |
4.0 |
package quantity |
10 PK |
- |
Standards Met |
UL File No: E-6225;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
GE Current |
Manufacturers Part Number |
GLL 7 |
- |
Model |
GLL |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
MINIATURE & LED |
Type |
Grounding bushing |
- |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Low Voltage |
standard |
UL, CSA |
- |
Temperature Rating |
105 DEG C |
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
Call nearest store for Item Price
|