Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
GMA250R |
GMA250MA |
Manufacturer Number |
GMA-250-R |
GMA-250MA |
Category |
Fuses -
Small Dimension Fuses
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121607 - Glass body fuses
|
39121607 - Glass body fuses
|
UPC/EAN/GTIN |
00051712647915 |
00051712716611 |
Weight per package |
0.002 (lbs/each) |
0.004 (lbs/each) |
Description |
GMA250R 250MA 250V Fa 5X20MM Glass Fuse
00051712647915|0051712|051712647915|05171264791|64791|Gma 250 R|GMA250R|Gma-250-R|Gma 250MA Buss Fuse|Bussman Gma 250 R|Bussman GMA250R|Bussman Gma-250-R|Bussmann Division Gma 250 R|Bussmann Division GMA250R|Bussmann Division Gma-250-R|Bussmann Gma 250 R|Bussmann GMA250R|Bussmann Gma-250-R|Cooper Bussmann Gma 250 R|Cooper Bussmann GMA250R|Cooper Bussmann Gma-250-R|Cooper Bussmann North America Elect Gma 250 R|Cooper Bussmann North America Elect GMA250R|Cooper Bussmann North America Elect Gma-250-R|Eaton Bu
|
GMA250MA 250MA 250V Fa 5X20MM Glass Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.37 (Each) |
$0.00 (Each) |
Carton/Reel |
$16.85 (5 Each) |
$0.00 (5 Each) |
Standard Packaging/Reel |
$16.85 (5 Each) |
$0.00 (5 Each) |
|
amperage rating |
Electronic Circuits |
Electronic Circuits |
connection |
Non-Indicating |
Non-Indicating |
Voltage Rating |
250 |
250 |
|
Backing Material |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Color |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Style |
2.5 at (120V) |
2.5 at (120V) |
|
Length |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Size |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
|
Description |
250MA 250V FA 5X20MM GLASS FUSE |
250MA 250V FA 5X20MM GLASS FUSE |
extra long description |
EFSE GMA-250-R GMA 250mA BUSS FUSE |
- |
Long Description |
00051712647915|0051712|051712647915|05171264791|64791|GMA 250 R|GMA250R|GMA-250-R|GMA 250mA BUSS FUSE|BUSSMAN GMA 250 R|BUSSMAN GMA250R|BUSSMAN GMA-250-R|BUSSMANN DIVISION GMA 250 R|BUSSMANN DIVISION GMA250R|BUSSMANN DIVISION GMA-250-R|BUSSMANN GMA 250 R|BUSSMANN GMA250R|BUSSMANN GMA-250-R|Cooper Bussmann GMA 250 R|Cooper Bussmann GMA250R|Cooper Bussmann GMA-250-R|Cooper Bussmann North America Elect GMA 250 R|Cooper Bussmann North America Elect GMA250R|Cooper Bussmann North America Elect GMA-250-R|Eaton Bu |
- |
Product Type |
Gma 250MA Buss Fuse |
Gma 250MA Buss Fuse |
Special Features |
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Complaint |
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Silver Plated Brass End Cap |
|
coverage |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
element |
Non-Indicating |
Non-Indicating |
Response Time |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
type of indicators |
Non-Indicating |
Non-Indicating |
|
Brand |
Electronic Circuits |
EDISON |
Manufacturers Part Number |
GMA-250-R |
GMA-250MA |
sub brand |
Electronic Circuits |
Electronic Circuits |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
Electronic, Fast Acting |
Electronic, Fast Acting |
|
Manufacturer Status |
Inactive |
Inactive |
|
Application |
Electronic Circuits |
Non-Indicating |
Enclosure |
Electronic Circuits |
Electronic Circuits |
standard |
UL 248-14, CSA, CE |
UL 248-14, CSA, CE |
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
Call nearest store for Item Price
|