Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Edison Fuses |
Catalog Number |
GMA250R |
GMA250MA |
Manufacturer Number |
GMA-250-R |
GMA-250MA |
Category |
Fuses -
Small Dimension Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121607 - Glass body fuses
|
-
|
UPC/EAN/GTIN |
00051712647915 |
051712716611 |
Weight per package |
0.002 (lbs/each) |
0.002 (lbs/each) |
Description |
GMA250R 250MA 250V Fa 5X20MM Glass Fuse
00051712647915|0051712|051712647915|05171264791|64791|Gma 250 R|GMA250R|Gma-250-R|Gma 250MA Buss Fuse|Bussman Gma 250 R|Bussman GMA250R|Bussman Gma-250-R|Bussmann Division Gma 250 R|Bussmann Division GMA250R|Bussmann Division Gma-250-R|Bussmann Gma 250 R|Bussmann GMA250R|Bussmann Gma-250-R|Cooper Bussmann Gma 250 R|Cooper Bussmann GMA250R|Cooper Bussmann Gma-250-R|Cooper Bussmann North America Elect Gma 250 R|Cooper Bussmann North America Elect GMA250R|Cooper Bussmann North America Elect Gma-250-R|Eaton Bu
|
GMA250MA 250MA 250V Fa Glass Fuse
Gma 250MA Buss Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.37 (Each) |
$0.00 (Each) |
Carton/Reel |
$16.85 (5 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$16.85 (5 Each) |
$0.00 (5 Each) |
|
amperage rating |
Electronic Circuits |
- |
Characteristics |
- |
FAST ACTING |
connection |
Non-Indicating |
- |
Current Rating |
- |
250 mA |
interrupt rating |
- |
35 A @ 250 V ac;10 kAIC @ 125 V ac |
Interrupting Rating |
- |
35 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC |
Material |
- |
Glass (Body);Brass( End Cap) |
Terminal Type |
- |
Ferrule |
Voltage Rating |
250 |
250 V ac |
|
Backing Material |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
Color |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
Style |
2.5 at (120V) |
- |
|
Diameter |
- |
5.2 mm |
Length |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
20 Millimeter |
Overall Length |
- |
20 mm |
Size |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
|
Additional Information |
- |
Endcap Material Silver Plated Brass; Application Electronic Circuit |
Commodity Description |
- |
SMALL DIMENSION FUSES |
Description |
250MA 250V FA 5X20MM GLASS FUSE |
250MA 250V FA GLASS FUSE |
extra long description |
EFSE GMA-250-R GMA 250mA BUSS FUSE |
- |
Features |
- |
The expansive Cooper Bussmann line of glass fuses includes many types and sizes in addition to those listed in this catalog. Call Cooper Bussmann for more product details if you have requirements which are not covered here. |
Long Description |
00051712647915|0051712|051712647915|05171264791|64791|GMA 250 R|GMA250R|GMA-250-R|GMA 250mA BUSS FUSE|BUSSMAN GMA 250 R|BUSSMAN GMA250R|BUSSMAN GMA-250-R|BUSSMANN DIVISION GMA 250 R|BUSSMANN DIVISION GMA250R|BUSSMANN DIVISION GMA-250-R|BUSSMANN GMA 250 R|BUSSMANN GMA250R|BUSSMANN GMA-250-R|Cooper Bussmann GMA 250 R|Cooper Bussmann GMA250R|Cooper Bussmann GMA-250-R|Cooper Bussmann North America Elect GMA 250 R|Cooper Bussmann North America Elect GMA250R|Cooper Bussmann North America Elect GMA-250-R|Eaton Bu |
GMA 250MA BUSS FUSE |
Product Type |
Gma 250MA Buss Fuse |
Electronic Fuse |
Short Description |
- |
250 mA, 250 VAC, Fast Acting Fuse |
Special Features |
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Complaint |
- |
|
Connection Type |
- |
Ferrule End x Ferrule End |
coverage |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
- |
element |
Non-Indicating |
- |
Fuse Speed |
- |
Fast Acting |
package quantity |
- |
1 CT;5 PK |
Response Time |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap |
60 min @ 135%;2 min @ 200 % |
Standards Met |
- |
UL Listed;Guide JDYX;File E19180;UL Listed;Guide JDYX2;File E19180;CSA Certified;Class 1422-01;File 53787;PSE Approval |
type of indicators |
Non-Indicating |
- |
|
Brand |
Electronic Circuits |
|
Manufacturers Part Number |
GMA-250-R |
GMA-250MA |
Model |
- |
GMA |
sub brand |
Electronic Circuits |
- |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
Electronic, Fast Acting |
GLASS TUBE |
|
Manufacturer Status |
Inactive |
Non-Stock |
Status |
- |
Inactive |
|
Application |
Electronic Circuits |
Electronic Circuits |
Approval |
- |
UL 248-14, CSA, CE, PSE |
Enclosure |
Electronic Circuits |
- |
standard |
UL 248-14, CSA, CE |
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
Call nearest store for Item Price
|