Nacogdoches |
40 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Littelfuse |
Catalog Number |
GMA5R |
235005 |
Manufacturer Number |
GMA-5-R |
235005P |
Category |
Fuses -
Small Dimension Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121623 - Electronic fuse
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00051712647984 |
00079458908565 |
Weight per package |
0.002 (lbs/each) |
0.01 (lbs/each) |
Description |
GMA5R 5A 125V Glass Fast Acting Fuse
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 5 A, 125 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
|
235005 5A 250V Fa Glass Fuse
Fast-Acting 5X20MM Glass Fuse 5PA. 5X20MM Medium-Acting Glass Body Fuse Designed to Ul Specification. Features: Designed to Ul/Csa/Ance 248 Standard. Available In Cartridge and Axial Lead Format Rohs Compliant and Lead-Free.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.14 (Each) |
$0.00 (Each) |
Carton/Reel |
$2.14 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$10.70 (5 Each) |
$0.00 (5 Each) |
|
amperage rating |
- |
350 |
Characteristics |
FAST ACTING |
- |
Current Rating |
5 A |
- |
interrupt rating |
10000 A @ 125 V ac |
- |
Interrupting Rating |
10000 Amp at 125 Volt AC |
- |
Material |
Glass (Body);Brass( End Cap) |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
125 V ac |
- |
|
Diameter |
5.2 mm |
- |
Length |
20 Millimeter |
- |
Overall Length |
20 mm |
- |
|
Additional Information |
RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit |
- |
Commodity Description |
SMALL DIMENSION FUSES |
- |
Description |
5A 125V GLASS FAST ACTING FUSE |
5A 250V FA GLASS FUSE |
extra long description |
GLASS TUBE TYPE; 20 MILLIMETER; UL 248-14, CSA, CE, PSE APPROVAL; 125 VOLT AC VOLTAGE RATING; 5 MILLIMETER DIAMETER; 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 5 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; GMA MODEL |
L-FSE 235005P FAST-ACTING 5X20MM GL |
Long Description |
Fuse, Fast Acting Fuse Speed, 60 min @ 135%;2 min @ 200 % Response Time, Ferrule End x Ferrule End Connection, 5 A, 125 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 mm Diameter, 20 mm Overall Length |
FAST-ACTING 5X20MM GLASS FUSE 5PA. 5x20mm medium-acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard. Available in cartridge and axial lead format RoHS compliant and lead-free. |
Product Type |
Fuse |
Fast-Acting 5X20MM Glass Fuse 5pa |
Short Description |
5 A, 125 VAC, Fast Acting Fuse |
- |
Special Features |
- |
Time-Delay |
|
Connection Type |
Ferrule End x Ferrule End |
- |
Fuse Speed |
Fast Acting |
- |
package quantity |
1 CT;5 PK |
- |
Response Time |
60 min @ 135%;2 min @ 200 % |
- |
Standards Met |
UL Listed;Guide JDYX;File E19180;UL Listed;Guide JDYX2;File E19180;CSA Certified;Class 1422-01;File 53787;PSE Approval |
- |
|
Brand |
Edison Fuses |
Littelfuse |
Manufacturers Part Number |
GMA-5-R |
235005P |
Model |
GMA |
- |
sub brand |
- |
POWR-GARD FLSR Series |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
GLASS TUBE |
CLASS RK5 |
|
Application |
Electronic Circuits |
General Purpose |
Approval |
UL 248-14, CSA, CE, PSE |
- |
standard |
- |
Standard 248-12 UL Listed/CSA |
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
Call nearest store for Item Price
|