Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
H27RT |
E27RTAT |
Manufacturer Number |
H27RT |
E27RTAT |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111802 - Lamp housings
|
UPC/EAN/GTIN |
00662400600732 |
00080083737451 |
Weight per package |
2.4 (lbs/each) |
1.7999 (lbs/each) |
Description |
H27RT 6" Shallow Ceiling Non-Ic Remodel 120V Lin
Incandescent Airtight Housing, 120 V, 625 Ma, Aluminum Housing Material, Non Dimmable, 5.5 In Height, 2.4 LB
|
E27RTAT 6" N-Ic At SHLW RMDL HSNG 120V
6" Non-Ic, Air-Tite, Shallow Remodel Housing, 120V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.25 (Each) |
$18.17 (Each) |
Carton/Reel |
$29.25 (1 Each) |
$18.17 (1 Each) |
Standard Packaging/Reel |
$175.50 (6 Each) |
$109.02 (6 Each) |
|
amperage rating |
0.625 at (120V) |
1.25 |
Ballast Type |
N/A |
- |
Current Rating |
625 mA |
- |
Lamp Type |
N/A |
E26 Screwbase |
Number of Lamps |
1 |
1 |
Voltage Rating |
120V |
120V |
Wattage |
N/A |
150W |
|
Housing Material |
Aluminum |
- |
|
Additional Information |
Quick Connect Wiring Connectors Included in Junction Box;Nm Cable Pry-Outs and Conduit Knockouts in Junction Box;Remodel Springs Accommodate 1/2" and 5/8" Ceiling Material;Thermally Protected;Die-Formed Housing;Shallow Ceiling Housing |
- |
Description |
6" SHALLOW CEILING NON-IC REMODEL 120V LIN |
6" N-IC AT SHLW RMDL HSNG 120V |
extra long description |
CLS H27RT 6" SHALLOW NON-IC REMODEL |
CLS E27RTAT 6" NON-IC, AIRTITE, SHA |
Features |
The H27RT housing is designed for remodeling use in shallow ceiling. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H27RT is designed for use in non-insulated shallow ceilings. If ceiling insulation is present, it must be kept 3 inches from all sides of housing. |
- |
Long Description |
Incandescent Airtight Housing, 120 V, 625 mA, Aluminum Housing Material, Non Dimmable, 5.5 in Height, 2.4 lb |
6" NON-IC, Air-Tite, Shallow Remodel Housing, 120V |
Product Type |
6" Shallow Non-Ic Remodel Housing(Newctn |
6" Non-Ic, Airtite, Shallow Remodel HSG |
Short Description |
6" Incandescent Airtight Housing, 120V, Aluminum, shallow ceiling non-ic remodel |
- |
Special Features |
Quick Connect wiring connectors included in junction box |
For use in shallow non-insulated ceilings |
|
package quantity |
6 PK;3 CT |
- |
Standards Met |
UL/cUL Listed;RoHS Compliant;CSA Certified |
- |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
H27RT |
E27RTAT |
sub brand |
HALO |
- |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" H27 Shallow Housing |
6" E7 Housing |
|
|
Application |
lighting |
lighting |
standard |
UL Listed - Damp Location;CSA Certified |
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
Call nearest store for Item Price
|