Nacogdoches |
0 |
36 |
All Stores |
|
|
|
Vendor |
Juno |
Halo |
Catalog Number |
IC928 |
H645IC |
Manufacturer Number |
IC928 |
H645IC |
Category |
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111802 - Lamp housings
|
UPC/EAN/GTIN |
00661209000965 |
00662400501473 |
Weight per package |
18 (lbs/each) |
5.2099 (lbs/each) |
Description |
IC928 IC928 HSNG Sloped Ceiling Ic
IC928 Downlight Is An Ic-Rated, Double Wall Construction Housing For Use In 7/12- to 12/12-Pitch Slopes, 30- to 45-Degrees, Can Be Completely Covered With Insulation.
|
H645IC 6" All Slope Ic At Housing
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8 In Height, 5.20 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$65.83 (Each) |
$98.63 (Each) |
Carton/Reel |
$65.83 (1 Each) |
$98.63 (1 Each) |
Standard Packaging/Reel |
$263.32 (4 Each) |
$394.52 (4 Each) |
|
amperage rating |
- |
0.625 at (120V) |
Ballast Type |
- |
N/A |
Lamp Type |
Incandescent |
PAR30L, R30, BR30 (Not Included) |
Material |
Aluminum |
- |
Number of Lamps |
1 |
1 |
Shape |
OVAL |
- |
Voltage Rating |
120 |
120V |
Wattage |
- |
N/A |
|
Color |
Unfinished |
- |
Housing Material |
- |
Aluminum |
|
Height |
7.625 |
- |
Length |
14 |
- |
Width |
16 |
- |
|
Additional Information |
- |
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing |
Construction |
New Construction |
- |
Description |
IC928 HSNG SLOPED CEILING IC |
6" ALL SLOPE IC AT HOUSING |
extra long description |
LITH IC928 6IN Incandescent Super S |
CLS H645IC 6" ALL SLOPE IC HOUSING |
Features |
- |
The Halo H645IC is designed for sloped ceiling installations for ceilings from 2/12 to 12/12 pitch. The socket aiming mechanism allows the lamp to be aimed straight down in accordance with of ceiling pitch (2/12 to 12/12). H645IC is AIR-TITE(TM) sealed and gasketed to limit airflow between plenum and heated or air conditioned areas. |
Long Description |
IC928 downlight is an IC-rated, double wall construction housing for use in 7/12- to 12/12-pitch slopes, 30- to 45-degrees, can be completely covered with insulation. |
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8 in Height, 5.20 lb |
Product Type |
6IN Incandescent Super Slope Ceiling New |
6" All Slope Ic Housing |
Short Description |
- |
6" Incandescent Airtight Housing, 120V, Aluminum, all-slope ceiling ic air-tite |
Special Features |
- |
Got Nail!™ bar hangers |
|
Hardware |
Yes |
- |
Maximum Operating Temperature |
25 |
- |
package quantity |
- |
40 CT;4 PK |
Power Source |
Hardwired |
- |
Standards Met |
- |
UL/cUL Listed;RoHS Compliant |
|
Brand |
JUNO |
HALO |
Manufacturers Part Number |
IC928 |
H645IC |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
- |
6" Slope Ceiling Housing |
|
|
|
Application |
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Residential,Retail |
lighting |
environmental conditions |
Indoor |
- |
Mounting |
Recessed |
- |
standard |
CSA,UL |
UL Listed - Damp Location;CSA Certified |