Nacogdoches |
0 |
17 |
All Stores |
|
|
|
Vendor |
Cooper Lighting Solutions |
Halo |
Catalog Number |
E7RICATELL |
H7RICT |
Manufacturer Number |
N/A |
H7RICT |
Category |
Unassigned
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
-
|
39111802 - Lamp housings
|
UPC/EAN/GTIN |
N/A |
00662400600718 |
Weight per package |
0 |
1.75 (lbs/each) |
Description |
E7RICATELL 6" Ic At RMDL HSNG 120V
|
H7RICT 6" Ic Remodel 120V Line Voltage
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 In Height, 1.75 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.85 (Each) |
$14.70 (Each) |
Carton/Reel |
$18.85 (1 Each) |
$14.70 (1 Each) |
Standard Packaging/Reel |
$2,035.80 (108 Each) |
$88.20 (6 Each) |
|
amperage rating |
- |
N/A |
Ballast Type |
- |
N/A |
Lamp Type |
- |
N/A |
Number of Lamps |
- |
N/A |
Voltage Rating |
- |
120V |
Wattage |
- |
N/A |
|
Housing Material |
- |
Aluminum |
|
|
Additional Information |
- |
Quick Connect Wiring Connectors Included in Junction Box;Thermally Protected;Die-Formed Housing;Remodel Springs Accommodate 1/2" and 5/8" Ceiling Material;Nm Cable Pry-Outs and Conduit Knockouts in Junction Box |
Description |
6" IC AT RMDL HSNG 120V |
6" IC REMODEL 120V LINE VOLTAGE |
extra long description |
- |
CLS H7RICT 6" IC REMODEL HOUSING |
Features |
- |
The H7 family of recessed housings are the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RICT is designed for installations where the housing will be in direct contact with insulation. H7RICT may be converted into AIR-TITE(TM) installation when used with AIR-TITE(TM) trims. |
Long Description |
- |
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 in Height, 1.75 lb |
Product Type |
- |
6" Ic Remodel Housing |
Short Description |
- |
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel |
Special Features |
- |
120V line voltage housing |
|
package quantity |
- |
1 CT;6 Pk |
Socket Type |
- |
E26 |
Standards Met |
- |
UL/cUL Listed;RoHS Compliant |
|
Brand |
Cooper Lighting Solutions |
HALO |
Manufacturers Part Number |
- |
H7RICT |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
- |
6" H7 Housing |
|
|
|
Application |
- |
lighting |
standard |
- |
UL Listed - Damp Location;CSA Certified;Title 24 Compliant |