Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
FNQR8 |
HCTR8 |
Manufacturer Number |
FNQ-R-8 |
HCTR8 |
Category |
Fuses -
Small Dimension Fuses
|
Distribution Fuses -
Dual Element
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00051712497060 |
00782634802273 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
FNQR8 8A 600V TD Class CC Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 8 A, 600 V Ac, Melamine Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
|
HCTR8 8A 600V Class CC Time Delay Small Control Fuse
Eaton Edison HCTR Fuse, Non-Indicating, 8 A, Class CC, 200 Kaic, Standard, 10, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$44.21 (Each) |
$54.12 (Each) |
Carton/Reel |
$442.10 (10 Each) |
$54.12 (1 Each) |
Standard Packaging/Reel |
$442.10 (10 Each) |
$541.20 (10 Each) |
|
amperage rating |
8 A |
8 A |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
8 A |
- |
interrupt rating |
200 kAIC (RMS Symmetrical) |
200 kAIC |
Material |
Melamine |
- |
Voltage Rating |
600 V ac |
600 V |
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.5 in;38.1 mm |
- |
Size |
13/32 In Diameter X 1-1/2 In Length |
- |
|
Description |
8A 600V TD CLASS CC FUSE |
8A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE |
extra long description |
BUSS FNQ-R-8 CLASS CC TIME DELAY 10 |
BUSS HCTR8 UL CLASS CC TIME DELAY |
Features |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
Long Description |
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 8 A, 600 V ac, Melamine Material, 0.41 in Diameter, 1.5 in Overall Length, 0.02 lb |
Eaton Edison HCTR fuse, Non-indicating, 8 A, Class CC, 200 kAIC, Standard, 10, 600 V |
Product Type |
Class CC Time Delay 10 X 38 8A 600V Ac |
Ul Class CC Time Delay |
Short Description |
8 A, 600 VAC, Time Delay Class CC Fuse |
- |
Special Features |
Rejection Style |
Non-Indicating |
|
class |
Class CC |
Class CC |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
1.5000 IN X 0.4100 IN X 0.4100 IN |
1.0000 IN X 0.4060 IN X 0.4060 IN |
Fuse Class |
Class CC |
- |
Fuse Speed |
Time Delay |
- |
media |
Yes |
Yes |
package quantity |
10 CT |
- |
Response Time |
12 s @ 200% |
- |
Standards Met |
UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant |
- |
|
|
Brand |
Eaton |
Eaton Edison |
Manufacturers Part Number |
FNQ-R-8 |
T626-HCTR8 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
|
Application |
Branch Circuits;Line Protection;Small Control Transformers;Industrial Control |
Datacenters - Facilities: Critical Power |
standard |
RoHS Compliant,CE Marked |
UL Listed,CSA Certified,RoHS Compliant,CE Marked |