Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
HLB8169FS1EMWR |
WF8SWW590CRIMWM6 |
Manufacturer Number |
HLB8169FS1EMWR |
WF8 SWW5 90CRI MW M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083150601 |
00194994243915 |
Weight per package |
2.35 (lbs/each) |
2.3 (lbs/each) |
Description |
HLB8169FS1EMWR 8" Led Trim 27K/3K/35K/4K/5K Ultra Thin 1600LM
8-Inch Led Lens Downlight, 1600 Lumens, 5000K, 120V, Matte White Flange
|
WF8SWW590CRIMWM6 8" 20W Led Wafer 27K/3K/35K/4K/5K WHT 120V
The Wafer Led Downlights With Switchable White Technology Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$57.50 (Each) |
$36.83 (Each) |
Carton/Reel |
$57.50 (1 Each) |
$36.83 (1 Each) |
Standard Packaging/Reel |
$230.00 (4 Each) |
$220.98 (6 Each) |
|
amperage rating |
0.17 A |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Dynamic |
Material |
- |
Aluminum |
Shape |
- |
Round |
Voltage Rating |
120V |
120 |
Wattage |
20.9W |
19.1 |
|
Color |
- |
White |
color rendering index (cri) |
- |
90 |
color temperature |
- |
2700 ,3000 ,3500 ,4000 ,5000 ,Variable |
Finish |
Matte White, White Flange |
Matte |
Lens Color |
- |
WHITE |
Lens Material |
- |
Polycarbonate |
Style |
(blank) |
- |
|
Height |
- |
1.1 |
Length |
- |
8.9 |
Width |
- |
8.9 |
|
Construction |
- |
Canless,New Construction,Remodel |
Description |
8" LED TRIM 27K/3K/35K/4K/5K ULTRA THIN 1600LM |
8" 20W LED WAFER 27K/3K/35K/4K/5K WHT 120V |
extra long description |
CLS HLB8169FS1EMWR 8" RD LENS, 1600 |
LITH WF8 SWW5 90CRI MW M6 8IN wafer |
Long Description |
8-Inch LED lens downlight,1600 lumens,5000K,120V,Matte White Flange |
The Wafer LED Downlights with Switchable White technology provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings. |
Product Type |
8" RD Lens, 1600 LM, CCT FS, 120V, MW |
8IN Wafer-Thin Led Downlight, Switchable |
Special Features |
Ultra-thin round lens downlight with remote driver/junction box |
- |
|
average life |
- |
50,000 |
dimensions |
- |
1600 LM |
dimmable |
- |
Yes |
Hardware |
- |
Yes |
lumens |
- |
1600 LM |
media |
- |
Yes |
Socket Type |
N/A |
- |
Warranty |
- |
3 |
|
Brand |
HALO |
JUNO |
Manufacturers Part Number |
HLB8169FS1EMWR |
WF8 SWW5 90CRI MW M6 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
HLB Ultra Thin Direct Mount |
Downlight |
|
|
Application |
lighting |
Education,Healthcare,Hospitality,House of Worship,Residential,Retail,Sports and Recreation |
environmental conditions |
- |
Indoor,Outdoor |
Mounting |
Direct Mount |
Recessed |
standard |
Energy Star;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant |
CSACA Title 24,ENERGY STAR,JA8 |