Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Westgate |
Catalog Number |
HLC6099301EWH12X |
DLS630K |
Manufacturer Number |
HLC6099301EWH-12BP |
DLS630K |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
N/A
|
UPC/EAN/GTIN |
00080083884728 |
00845060044775 |
Weight per package |
0.73 (lbs/each) |
0.83 (lbs/each) |
Description |
HLC6099301EWH12X *Delisted*6" 15W Led Disk Light 3K 90CRI 120V 900L
6" Led Surface Light, 900 Lumens, 90 Cri, 3000K CCT, 120V, Matte White, Qty 12 Bulk Pack
|
DLS630K 6" 15W Led Disc LT 30K
Disk Light, 15 W, 120 V, Led Bulb, 6 In Length, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.72 (Each) |
$15.08 (Each) |
Carton/Reel |
$10.72 (1 Each) |
$15.08 (1 Each) |
Standard Packaging/Reel |
$128.64 (12 Each) |
$15.08 (1 Each) |
|
amperage rating |
0.133 |
- |
Lamp Type |
LED |
- |
Voltage Rating |
120V |
120 V |
Wattage |
15.7 |
15 W |
|
Finish |
- |
white |
Style |
(blank) |
Transitional |
|
|
Description |
6" LED SURFACE LIGHT 90 CRI 3000K 120V Dimmable WHITE 12PK |
6" 15W LED DISC LT 30K |
extra long description |
ETNCL HLC6099301EWH-12BP HLC, 6IN, |
- |
Long Description |
6" LED surface light, 900 lumens, 90 CRI, 3000K CCT, 120V, matte white, Qty 12 bulk pack |
Disk Light, 15 W, 120 V, LED Bulb, 6 in Length, White |
Product Type |
HLC, 6IN, 900LM, 3000K, 12 Bulk BLK PK |
LED Disk Light |
Short Description |
- |
Disk Light 15 W, 120 V, LED |
Special Features |
Low-profile lens surface-mount luminaire, Ceiling/wall mounting |
- |
|
bulb type |
- |
LED |
Category |
- |
Utility |
dimmable |
Yes |
- |
Efficiency |
58.8 LpW |
- |
lumens |
925 |
- |
Mounting Location |
Damp location listed |
- |
package quantity |
- |
1 CA |
Socket Type |
N/A |
- |
Voltage |
- |
120.00 LBS |
|
Brand |
Cooper Lighting Solutions |
Westgate MFG, Inc. |
Manufacturers Part Number |
HLC6099301EWH-12BP |
DLS6-30K |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
HLC LED |
CEILING |
|
Manufacturer Status |
- |
Inactive |
|
Application |
lighting |
- |
Mounting |
Ceiling;Surface |