Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
HRK |
150145 |
Manufacturer Number |
HRK |
150145 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Accy, Fuseholders & Fuseblocks -
Fuseholders & Fuseblks
|
Classification |
Fuse Blocks, Fuse Holders
|
Fuse Blocks, Fuse Holders
|
UNSPSC |
39121624 - Fuse holder
|
39121624 - Fuse holder
|
UPC/EAN/GTIN |
00051712719711 |
00079458000740 |
Weight per package |
0.05 (lbs/each) |
0.2 (lbs/each) |
Description |
HRK 15A 32V Inline Fuseholder
In-Line Fuse Holder, 15 A, 32 V, 2.19 In Overall Length, 0.69 In Overall Height, 0.05 LB
|
150145 Universal Inline Fuseholder For Sfe Type Fuses
Univ Inline Fuseholder For Sfe Type Fuse. Heavy-Duty Bayonet Knob In-Line Holders For 3AG/Ab Fuses.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.42 (Each) |
$8.97 (Each) |
Carton/Reel |
$214.20 (10 Each) |
$8.97 (1 Each) |
Standard Packaging/Reel |
$214.20 (10 Each) |
$8.97 (1 Each) |
|
amperage rating |
15 Amp |
- |
connection |
14 AWG Copper Wire Lead |
- |
Current Rating |
15 A |
- |
Voltage Rating |
32 V |
- |
|
Overall Length |
2.19 in;55.6 mm |
- |
Size |
0.69 In Diameter X 2.19 In Length |
- |
|
Description |
15A 32V INLINE FUSEHOLDER |
UNIVERSAL INLINE FUSEHOLDER FOR SFE TYPE FUSES |
extra long description |
EFSE HRK BUSS FUSEHOLDER |
L-FSE 150145 UNIV INLINE FUSEHOLDER |
Features |
Universal in-line fuse holder for 14" x 78" to 1 14" fuses. |
- |
Long Description |
In-Line Fuse Holder, 15 A, 32 V, 2.19 in Overall Length, 0.69 in Overall Height, 0.05 lb |
UNIV INLINE FUSEHOLDER FOR SFE TYPE FUSE. Heavy-Duty Bayonet Knob In-Line Holders for 3AG/AB Fuses. |
Product Type |
In-Line Fuse Holder |
Univ Inline Fuseholder For Sfe Type Fuse |
Short Description |
1/4 in Glass Tube Fuse, HRK In-Line Holders, 7/8 to 1-1/4 in Length Fuses, 15A, 32V |
- |
Special Features |
Universal, For Use With 1/4 In X 7/8 In To 1-1/4 In Fuse |
See in the web sheet |
|
Overall Height |
0.69 in;17.5 mm |
- |
Standards Met |
RoHS Compliant |
- |
|
Brand |
Bussmann Fuses |
Littelfuse |
Manufacturers Part Number |
HRK |
150145 |
sub brand |
- |
150 Series Fuseholder |
|
Category Description |
FUSE BLOCKS,FUSE HOLDERS |
FUSE BLOCKS,FUSE HOLDERS |
Type |
IN LINE |
In-Line Holder |
|
|
|
Application |
Supplemental Low Voltage Low Amperage Control Circuits |
- |
standard |
- |
See in the web sheet |