Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Eaton |
Catalog Number |
HRKR |
HRK |
Manufacturer Number |
HRK-R |
HRK |
Category |
Accy, Fuseholders & Fuseblocks -
Fuseholders & Fuseblks
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Fuses & Fuse Accessories
|
Fuse Blocks, Fuse Holders
|
UNSPSC |
-
|
39121624 - Fuse holder
|
UPC/EAN/GTIN |
051712538985 |
00051712719711 |
Weight per package |
0 |
0.05 (lbs/each) |
Description |
HRKR 1/4 X 7/8 to 1/4" X 1 1/4" Universal In-Line Fus
Fuse Holder, In-Line, Universal Type; 32 Volt Voltage Rating; 15 Amp Current Rating; 14 Awg Copper Wire Lead Terminal Type; Miniature Fuse Type; 1/4 Inch X 7/8 Inch to 1/4 Inch X 1-1/4 Inch Fuse Size; Rohs Compliant
|
HRK 15A 32V Inline Fuseholder
In-Line Fuse Holder, 15 A, 32 V, 2.19 In Overall Length, 0.69 In Overall Height, 0.05 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.66 (Each) |
$21.42 (Each) |
Carton/Reel |
$6.66 (1 Each) |
$214.20 (10 Each) |
Standard Packaging/Reel |
$66.60 (10 Each) |
$214.20 (10 Each) |
|
amperage rating |
- |
15 Amp |
connection |
- |
14 AWG Copper Wire Lead |
Current Rating |
15 Amp |
15 A |
Terminal Type |
14 AWG Copper Wire Lead |
- |
Voltage Rating |
32 Volt |
32 V |
|
Overall Length |
- |
2.19 in;55.6 mm |
Size |
- |
0.69 In Diameter X 2.19 In Length |
|
Additional Information |
RoHS Compliant; Overall Dimension 0.69 Inch Diameter x 2.19 Inch Length; Flammability Rating UL94 V0; Application Supplemental, Low Voltage, Low Amperage Control Circuit |
- |
Commodity Description |
FUSEHOLDERS & FUSEBLOCKS |
- |
Description |
1/4 X 7/8 TO 1/4" X 1 1/4" UNIVERSAL IN-LINE FUS |
15A 32V INLINE FUSEHOLDER |
extra long description |
IN-LINE, UNIVERSAL TYPE; 32 VOLT VOLTAGE RATING; 15 AMP CURRENT RATING; 14 AWG COPPER WIRE LEAD TERMINAL TYPE; MINIATURE FUSE TYPE; 1/4 INCH X 7/8 INCH TO 1/4 INCH X 1-1/4 INCH FUSE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 0.69 INCH DIAMETER X 2.19 INCH LENGTH; FLAMMABILITY RATING UL94 V0; APPLICATION SUPPLEMENTAL, LOW VOLTAGE, LOW AMPERAGE CONTROL CIRCUIT; HRK MODEL |
EFSE HRK BUSS FUSEHOLDER |
Features |
- |
Universal in-line fuse holder for 14" x 78" to 1 14" fuses. |
Long Description |
FUSE HOLDER, IN-LINE, UNIVERSAL TYPE; 32 VOLT VOLTAGE RATING; 15 AMP CURRENT RATING; 14 AWG COPPER WIRE LEAD TERMINAL TYPE; MINIATURE FUSE TYPE; 1/4 INCH X 7/8 INCH TO 1/4 INCH X 1-1/4 INCH FUSE SIZE; ROHS COMPLIANT |
In-Line Fuse Holder, 15 A, 32 V, 2.19 in Overall Length, 0.69 in Overall Height, 0.05 lb |
Product Type |
Fuse Holder |
In-Line Fuse Holder |
Short Description |
- |
1/4 in Glass Tube Fuse, HRK In-Line Holders, 7/8 to 1-1/4 in Length Fuses, 15A, 32V |
Special Features |
- |
Universal, For Use With 1/4 In X 7/8 In To 1-1/4 In Fuse |
|
Fuse Size |
1/4 Inch x 7/8 Inch to 1/4 Inch x 1-1/4 Inch |
- |
Fuse Type |
Miniature |
- |
Overall Height |
- |
0.69 in;17.5 mm |
Standards Met |
- |
RoHS Compliant |
|
Brand |
EATON BUSSMANN |
Bussmann Fuses |
Manufacturers Part Number |
HRK-R |
HRK |
Model |
HRK |
- |
|
Category Description |
Fuses & Fuse Accessories |
FUSE BLOCKS,FUSE HOLDERS |
Type |
In-Line, Universal |
IN LINE |
|
|
|
Application |
- |
Supplemental Low Voltage Low Amperage Control Circuits |