Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
HU1124D9SP |
UCEL24IN30K90 |
Manufacturer Number |
HU1124D9SP |
UCEL 24IN 30K 90CRI SWR WH M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Track, Rail, Task & Underc -
Led Undercabinet Lighting
|
Classification |
Led Track, Rail, Task & Undercabinet Lighting
|
Led Track, Rail, Task & Undercabinet Lighting
|
UNSPSC |
39111528 - Undercabinet fixture
|
39111528 - Undercabinet fixture
|
UPC/EAN/GTIN |
00080083875948 |
00889804600223 |
Weight per package |
1.47 (lbs/each) |
1.8 (lbs/each) |
Description |
HU1124D9SP 24" 11W Led Uc 27K/3K/4K Select 780LM White
24" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White
|
UCEL24IN30K90 *Discontinued* 24" Led Uc 30K 90CRI WHT
00889804600223|0889804|889804600223|88980460022|60022|Ucel 241N 30K 90CR1 SWR WH M6|Ucel 24IN 30K 90CRI SWR WH M6|UCEL24IN30K90CRISWRWHM6|Ucel-24IN-30K-90CRI-SWR-WH-M6|Undercabinet|Acuity Brands Ucel 241N 30K 90CR1 SWR WH M6|Acuity Brands Ucel 24IN 30K 90CRI SWR WH M6|Acuity Brands UCEL24IN30K90CRISWRWHM6|Acuity Brands Ucel-24IN-30K-90CRI-SWR-WH-M6|Lithonia Lighting Ucel 241N 30K 90CR1 SWR WH M6|Lithonia Lighting Ucel 24IN 30K 90CRI SWR WH M6|Lithonia Lighting UCEL24IN30K90CRISWRWHM6|Lithonia Lighting Ucel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$55.08 (Each) |
$86.15 (Each) |
Carton/Reel |
$55.08 (1 Each) |
$86.15 (1 Each) |
Standard Packaging/Reel |
$220.32 (4 Each) |
$516.90 (6 Each) |
|
amperage rating |
.092 |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Static |
Material |
- |
Steel |
Voltage Rating |
120V |
120 |
Wattage |
11 W |
10 |
|
Color |
- |
White |
Finish |
white |
Gloss |
Style |
(blank) |
- |
|
Height |
- |
1.5 |
Length |
- |
26.3 |
Width |
- |
3.2 |
|
Description |
24" 11W LED UC 27K/3K/4K SELECT 780LM WHITE |
*DISCONTINUED* 24" LED UC 30K 90CRI WHT |
extra long description |
CLS HU1124D9SP HU11 UNDERCABINET 24 |
LITH UCEL-24IN-30K-90CRI-SWR-WH-M6 |
Long Description |
24" Integrated Undercabinet, Selectable CCT (2700K-4000K), Dimmable, White |
00889804600223|0889804|889804600223|88980460022|60022|UCEL 241N 30K 90CR1 SWR WH M6|UCEL 24IN 30K 90CRI SWR WH M6|UCEL24IN30K90CRISWRWHM6|UCEL-24IN-30K-90CRI-SWR-WH-M6|Undercabinet|Acuity Brands UCEL 241N 30K 90CR1 SWR WH M6|Acuity Brands UCEL 24IN 30K 90CRI SWR WH M6|Acuity Brands UCEL24IN30K90CRISWRWHM6|Acuity Brands UCEL-24IN-30K-90CRI-SWR-WH-M6|Lithonia Lighting UCEL 241N 30K 90CR1 SWR WH M6|Lithonia Lighting UCEL 24IN 30K 90CRI SWR WH M6|Lithonia Lighting UCEL24IN30K90CRISWRWHM6|Lithonia Lighting UCEL |
Product Type |
HU11 Undercabinet 24" CCT Select WHT |
Undercabinet |
Special Features |
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI |
- |
|
pallet quantity |
- |
576 |
Socket Type |
N/A |
- |
|
Brand |
HALO |
Lithonia Lighting |
Manufacturers Part Number |
HU1124D9SP |
UCEL 24IN 30K 90CRI SWR WH M6 |
|
Category Description |
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING |
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING |
Type |
SURFACE |
Undercabinet |
|
Manufacturer Status |
- |
Inactive |
|
Application |
lighting |
Hospitality, Offices & Banks, Residential, Retail |
Mounting |
Under Cabinet |
FLUSH |
standard |
cULus Listed;Damp Locations Listed;Energy Star Certified;Title 24 Compliant |
C-UL-US |