Item Comparison: PS1400QDM8, I320TBTSM20

Item

PS1400QDM8 - PS1400QD M8 Em Ballast - Power Sentry

PS1400QDM8
PS1400QD M8 Em Ballast

$226.54 Each

$226.54 (1 Each)

QTY:
Each
Add
I320TBTSM20 - Dual Input 120/277V 305W Emergency Fluor Ballast - Iota

I320TBTSM20
Dual Input 120/277V 305W Emergency Fluor Ballast

$242.20 Each

$242.20 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 327 100
Vendor Power Sentry Iota
Catalog Number PS1400QDM8 I320TBTSM20
Manufacturer Number PS1400QDM8 I320 TBTS M20
Category Emergency Ballasts - Fluorescent Emergency Ballasts Enhanced Commodity Codes - Lighting
Classification Electronic Ballast Electronic Ballast
UNSPSC 39111710 - Emergency Lighting Accessories 39111710 - Emergency Lighting Accessories
UPC/EAN/GTIN 00820476729898 00040232506932
Weight per package 2.5 (lbs/each) 2.5 (lbs/each)
Description PS1400QDM8 PS1400QD M8 Em Ballast
Emergency Ballast, Instant;Rapid, 215 W (Linear);55 W (CFL), 120 to 277 V, 13-5/16 In Length, 2-3/16 In Width, 1-3/16 In Height, Non Dimmable, 50 to 60 HZ, 5 Yr Warranty, 2.5 LB
I320TBTSM20 Dual Input 120/277V 305W Emergency Fluor Ballast
The I320 From Iota Engineering Is A Ul Listed Fluorescent Emergency Ballast That Allows The Same Fixture to Be Used For Both Normal and Emergency Operation. In The Event Of A Power Failure, The I320 Switches to The Emergency Mode and Operates One Of The Existing Lamps For 90 Minutes. The Unit Contains A Battery, Charger, and Inverter Circuit In A Single Can, and Can Be Mounted In The Wireway or On Top Of The Fixture. The I320 Can Be Used With Most 2'-4' T8 Lamps and 2'-4' 14W to 54W T5 Lamps With An Initia
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $226.54 (Each) $242.20 (Each)
Carton/Reel $226.54 (1 Each) $242.20 (1 Each)
Standard Packaging/Reel $226.54 (1 Each) $242.20 (1 Each)
Ballast Type Electronic -
Shape T5/T5HO;T8/T12;T8/T12;T12 HO/VHO;T9;2D;Twin-Tube;Quad-Tube;Triple-Tube;Triple-Tube -
Voltage Rating 120 to 277 v 120/277
Wattage 215 W (Linear);55 W (CFL) -
Color Black -
Height 1-3/16 in 2
Length 13-5/16 in 15
Width 2-3/16 in 4
Description PS1400QD M8 EM BALLAST DUAL INPUT 120/277V 305W EMERGENCY FLUOR BALLAST
extra long description LITH PS1400QD MVOLT M8 PS1400QD, Mu LITH I320 TBTS M20 Reduced Profile
Long Description Emergency Ballast, Instant;Rapid, 215 W (Linear);55 W (CFL), 120 to 277 V, 13-5/16 in Length, 2-3/16 in Width, 1-3/16 in Height, Non Dimmable, 50 to 60 Hz, 5 yr Warranty, 2.5 lb The I320 from IOTA Engineering is a UL Listed fluorescent emergency ballast that allows the same fixture to be used for both normal and emergency operation. In the event of a power failure, the I320 switches to the emergency mode and operates one of the existing lamps for 90 minutes. The unit contains a battery, charger, and inverter circuit in a single can, and can be mounted in the wireway or on top of the fixture. The I320 can be used with most 2'-4' T8 lamps and 2'-4' 14W to 54W T5 lamps with an initia
Product Type Emergency Ballast Reduced Profile Emergency Ballast, Singl
Short Description Emergency Ballast, Electronic, Instant Start;Rapid Start -
Special Features Multi-Voltage Input Capability;High Efficiency -
average life 60,000 -
For Bulb Type Linear;CFL -
For Maximum Bulb Length 96 in -
Maximum Operating Temperature 50 50
package quantity 1 ct -
pallet quantity 416 -
Power Source Hardwired Hardwired
Standards Met UL listed 924;NFPA 101;NEC;OSHA -
start type Instant Start;Rapid Start -
Warranty 5 yr 5
Brand Lithonia Lighting Iota
Manufacturers Part Number PS1400QD MVOLT M8 I320 TBTS M20
Category Description ELECTRONIC BALLAST ELECTRONIC BALLAST
Type Emergency Exit Unit, Battery Pack -
Weight 2.5 lb;1.333 kg 2
Application Open Office;Corridor Education,Enclosed & Gasketed,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses
environmental conditions Indoor Indoor
Frequency Rating 50 to 60 Hz -
Mounting - Fixture Embedded
standard NFPA 101,UL C-UL-US,NFPA 101ROHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat