Item Comparison: 61847, IR5

Item

61847 - Dual Lasr Targeting 12:1 Irt, -26-932F/-32-500C - Ideal

61847
Dual Lasr Targeting 12:1 Irt, -26-932F/-32-500C

$83.97 Each

$83.97 (1 Each)

QTY:
Each
Add
IR5 - Dual Laser Infrared Thermometer - Klein Tools

IR5
Dual Laser Infrared Thermometer

$65.00 Each

$65.00 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 36 13
Vendor Ideal Klein Tools
Catalog Number 61847 IR5
Manufacturer Number 61-847 IR5
Category Enhanced Commodity Codes - Tools & Testers Testers & Meters - Testers & Accessories
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC N/A 41112224 - Infrared thermometer
UPC/EAN/GTIN 00783250811014 00092644690303
Weight per package 0.6 (lbs/each) 0.615 (lbs/each)
Description 61847 Dual Lasr Targeting 12:1 Irt, -26-932F/-32-500C
Ideal Dual Lasr Targeting 12:1 Irt
IR5 Dual Laser Infrared Thermometer
Klein Tools IR5 Is A Professional Dual-Laser Targeting Infrared Thermometer, Offering A Wide Measurement Range, A Tight 12:1 Distance-to-Spot Ratio, Dual Targeting Lasers, and Several Calculation Modes to Facilitate Different Temperature Measurement Applications. The Dual Lasers Assist In Targeting The Measurement Area. The Distance Between The Two Laser Spots On The Surface Of The Object Being Measured Approximates The Diameter Of The Circular Measurement Area From Which The Infrared Sensor Is Collecting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $83.97 (Each) $65.00 (Each)
Carton/Reel $83.97 (1 Each) $65.00 (1 Each)
Standard Packaging/Reel $83.97 (1 Each) $65.00 (1 Each)
Overall Length - 6.82" (17.3 cm)
Description DUAL LASR TARGETING 12:1 IRT,-26-932F/-32-500C DUAL LASER INFRARED THERMOMETER
extra long description - KLEIN IR5 Dual Laser Infrared Therm
Features - Klein Tools IR5 is a professional dual-laser targeting infrared thermometer, offering a wide measurement range, a tight 12:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. The dual lasers assist in targeting the measurement area. The distance between the two laser spots on the surface of the object being measured approximates the diameter of the circular measurement area from which the infrared sensor is collecting
Long Description IDEAL Dual Lasr Targeting 12:1 IRT Klein Tools IR5 is a professional dual-laser targeting infrared thermometer, offering a wide measurement range, a tight 12:1 distance-to-spot ratio, dual targeting lasers, and several calculation modes to facilitate different temperature measurement applications. The dual lasers assist in targeting the measurement area. The distance between the two laser spots on the surface of the object being measured approximates the diameter of the circular measurement area from which the infrared sensor is collecting
Product Type Dual Lasr Targeting 12:1 Irt, -26°-932°F/-32°-500°C Dual Laser Infrared Thermometer
Special Features - Several Calculation Modes to Facilitate Different Temperature Measurement Applications
Accuracy - +/- 4° F or +/- 2%; Accuracy Below Freezing is +/- 4° F Plus 0.2 Degrees Per Degree Below 32° F
display - Digital Backlit
included - Thermometer; Custom Pouch; Batteries
media - Yes
Overall Height - 4.53" (11.5 cm)
Overall Width - 1.84" (4.7 cm)
Response Time - <0.25s
Brand Ideal Klein Tools
Manufacturers Part Number 61-847 -
sub brand - Journeyman
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type - Dual Laser Infrared Thermometer
Weight - 9.9 oz (281 g)
Application - Accurate Targeting and Temperature Measurement
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat