Item Comparison: L1520P, AHL1520P

Item

L1520P - Turnlok Plug 4W 20A 3P 250V - Legrand-Pass & Seymour

L1520P
Turnlok Plug 4W 20A 3P 250V

$47.7467 Each

$477.47 (10 Each)

QTY:
Each
Add
AHL1520P - Plug 20A 250V 3PH 3P4W H/L BW - Eaton

AHL1520P
Plug 20A 250V 3PH 3P4W H/L BW

$35.00 Each

$350.00 (10 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 249 6
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L1520P AHL1520P
Manufacturer Number L1520P AHL1520P
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Enhanced Commodity Codes - Wiring Devices
Classification Industrial Cord Connectors Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC 39121402 - Electrical plugs 39121403 - Locking plug
UPC/EAN/GTIN 00785007152043 00032664737992
Weight per package 0.346 (lbs/each) 0.38 (lbs/each)
Description L1520P Turnlok Plug 4W 20A 3P 250V
Locking Device Turnlock Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
AHL1520P Plug 20A 250V 3PH 3P4W H/L BW
Locking Device Plug, 20 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.38 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.75 (Each) $35.00 (Each)
Carton/Reel $47.75 (1 Each) $35.00 (1 Each)
Standard Packaging/Reel $477.47 (10 Each) $350.00 (10 Each)
amperage rating 20 STRGHT BLADE PLG&CONNEC
Current Rating 20 A 20 A
Material Nylon Nylon
Number of Wires 3 4
Poles 2 -
Terminal Type - Screw
Voltage Rating 250 V ac 250 V
Wire Size #18 to #8 AWG #14 to #8 AWG
Color - Black/White
Diameter 2.20 in;0.225 to 1.150 in (Cord) 1.97 in (Width)
Length 3.75 in 3.84 in
Size 3.8 in -
Description TURNLOK PLUG 4W 20A 3P 250V PLUG 20A 250V 3PH 3P4W H/L BW
extra long description P&S L1520P TURNLOK PLUG 4WIRE 20A 3 EWD AHL1520P Plug 20A 250V 3PH 3P4W
Features Turnlok Plug 4wire 20amp 3phase 250v Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 20A, 250V NEMA L15-20 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Long Description Locking Device Turnlock Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb Locking Device Plug, 20 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 in (Width) Diameter, Screw Mount, 3.84 in Length, #14 to #8 AWG Wire Size, 0.38 lb
Product Type Turnlok Plug 4WIRE 20A 3-PH 250V Plug 20A 250V 3PH 3P4W H/L BW
Short Description 20 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 4 Wire, 3 PH 20 A, 250 V, Locking Device Plug, Black/White, 2 Poles, 3 Wires
Special Features Excellent Conductivity;Double Dovetail Design Ultra Grip;3 Phase;Back Wire Terminal Clamps For Easy Secure Wiring
dimensions - 4.1900 IN X 2.2800 IN X 2.3100 IN
Maximum Operating Temperature +75 °C +60 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Plug Mount Screw Mount
package quantity 10 CT 1 CT;10 PK
Resistance Properties Impact;Corrosion Resistant -
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number L1520-P AHL1520P
Category Description Industrial cord connectors NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type Turnlock Plug Ultra grip
Amperage 20.0 -
Manufacturer Status - Inactive
Status - Inactive
Weight 0.35 lb 0.38 lb
Application Industrial Industrial
Mounting Plug -
nema rating L15-20P L15-20P;L15-20R
standard FEDSPEC, CULUS, UL 498, FEDSPEC cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat