Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge |
Keystone |
Catalog Number |
LED14BDT8G4850 |
L15T848GC850DX2 |
Manufacturer Number |
LED14BDT8/G4/850 |
KT-LED15T8-48GC-850-DX2-CP |
Category |
Led Lamps & Modules -
Shape & Circular Lamps
|
Led Lamps & Modules -
Shape & Circular Lamps
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
10043168395196 |
00890949016343 |
Weight per package |
0.53 (lbs/each) |
0.66 (lbs/each) |
Description |
LED14BDT8G4850 14W Led T8 48" 50K DBL Ended Line Voltage - Glass
Led Type B Double Ended T8 Glass Tube
|
L15T848GC850DX2 ***Please Use Catalog L15T848GC850DX2G***
T8 Led Lamp, 240 ° Beam Angle, >83, 5000 K, 1930 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, 0.16 A @ 120 V Ac;0.07 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 In Diameter, 47.15 In Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.55 (Each) |
$10.87 (Each) |
Carton/Reel |
$8.55 (1 Each) |
$271.75 (25 Each) |
Standard Packaging/Reel |
$171.00 (20 Each) |
$271.75 (25 Each) |
|
Ballast Type |
- |
N/A |
Current Rating |
- |
0.16 A @ 120 V ac;0.07 A @ 277 V ac |
Material |
- |
Glass |
Number of Lamps |
- |
N/A |
Shape |
- |
T8 |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
- |
15 W |
|
Base Type |
- |
G13 Medium Bi-pin |
Color Rendering Index |
- |
>83 |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
- |
5000 k |
Finish |
- |
Frosted |
housing color |
- |
N/A |
|
Diameter |
- |
1.10 in |
Length |
- |
47.15 in |
|
Additional Information |
- |
Replacement for Conventional Fluorescent Lamp;Single or Double-Ended Wiring;50,000+ Hour Lifetime;Approximately 40% More Energy Efficient that Standard F32T8 Lamps;Environmentally Friendly: No Mercury Used;Instant Startup;Frosted Lens Eliminates Pixelation |
Construction |
- |
N/A |
Description |
14W LED T8 48" 50K DBL ENDED LINE VOLTAGE - GLASS |
15W LED T8 48" 50K LINE DBL/SNGL ENDED |
extra long description |
DOUBLE ENDED, BALLAST BYPASS, B TYPE; 48 INCH; UL, DLC APPROVAL; DAMP LOCATION APPLICATION; 120 TO 277 VOLT VOLTAGE RATING; 14 WATT WATTAGE; LED GLASS TUBE; G13 BASE TYPE; 50000 LIFE IN HOUR; GLASS BASE MATERIAL; T8 SHAPE DESIGNATION; 1850 LUMEN INTENSITY; 5000; 80 COLOR RENDERING INDEX; ROHS COMPLIANT; POWER FACTOR GREATER THAN 0.9 |
Key KT-LED15T8-48GC-850-DX2-CP 15W, |
Long Description |
LED TYPE B DOUBLE ENDED T8 GLASS TUBE |
T8 LED Lamp, 240 ° Beam Angle, >83, 5000 K, 1930 lm Brightness (Lumens), 15 W, 120 to 277 V ac, 0.16 A @ 120 V ac;0.07 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 in Diameter, 47.15 in Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty |
Product Type |
Linear Fluorescent Led Lamp |
T8 LED Lamp |
Short Description |
- |
T8 LED Lamp, 5000K, 1930 lm, 15W |
|
average life |
- |
50000+ h |
beam angle |
- |
240 ° |
Brightness (Lumens) |
- |
1930 lm |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120-277V |
ip rating |
- |
N/A |
lumens |
- |
1950 |
Maximum Operating Temperature |
- |
+45 °C;+113 °F |
Minimum Operating Temperature |
- |
-20 °C;-4 °F |
Nominal Length |
- |
48 in |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
- |
12 PK;25 PK |
Power Factor |
- |
>0.9 |
Sensor Type |
- |
N/A |
Standards Met |
- |
DLC Listed;UL Listed;cULus Listed;UL Recognized;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2 |
Warranty |
- |
5 yr |
Wire Type |
- |
N/A |
Wiring Type |
- |
Double End |
|
Brand |
GE |
Keystone Technologies |
Manufacturers Part Number |
LED14BDT8G4850 |
KT-LED15T8-48GC-850-DX2 |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |