Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Color-Keyed |
Catalog Number |
L250N |
54868BE |
Manufacturer Number |
L250N |
54868BE |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381035134 |
00786210898056 |
Weight per package |
0.27 (lbs/each) |
0.25 (lbs/each) |
Description |
L250N 250MCM 2-Hole Long Barrel Compression Lug 1/2" Bol
2HOLE Long Barrel Copper Compression LUG250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
|
54868BE 250MCM 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 250 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.99 (Each) |
$19.87 (Each) |
Carton/Reel |
$18.99 (1 Each) |
$198.72 (10 Each) |
Standard Packaging/Reel |
$474.66 (25 Each) |
$198.72 (10 Each) |
|
insulation |
- |
None |
Material |
Copper |
Copper |
Voltage Rating |
600 V |
35,000 |
|
Color |
Yellow |
Yellow |
Finish |
Tin Plated |
- |
|
Size |
L=4.96 - W=1.09 - OD=.750 - ID=.590 |
- |
|
Description |
250MCM 2-HOLE LONG BARREL COMPRESSION LUG 1/2" BOL |
250MCM 2H COP LUG |
extra long description |
NSI L250N CU CMP Lug Long 250 MCM N |
ABB 54868BE CU TP 2HL LUG LONGBRL 2 |
Features |
2Hole Long Barrel Copper Compression Lug250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
- |
Long Description |
2Hole Long Barrel Copper Compression Lug250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 250 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow |
Product Type |
Cu CMP Lug Long 250 MCM Nema MTG Spac |
Cu TP 2HL Lug Longbrl 250 1/2B Yel |
Special Features |
250 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing |
- |
|
Cable Size |
250 MCM (STR) |
250 kcmil |
Number of Holes |
1 |
2 |
Stud Size |
1/2 |
0.5 |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
COLOR-KEYED |
Manufacturers Part Number |
L250N |
54868BE |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel - Two Hole |
Long Barrel |
|
Application |
Terminate, Splice, Tap Power Connectors |
- |
environmental conditions |
90 C |
- |
Mounting |
1/2 Mounting Holes |
- |
standard |
UL486A/B |
UL E9809 |