Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Ledvance LLC |
Catalog Number |
L25T5H048GC840DX |
LED25T5H0L48FG84 |
Manufacturer Number |
KT-LED25T5HO-48GC-840-DX2 /G2 |
LED25T5HO/L48/FG/841/SUB/G6/79748 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654130590 |
00046135797484 |
Weight per package |
0.52 (lbs/each) |
0.44 (lbs/each) |
Description |
L25T5H048GC840DX 25W Led T5HO 48" 40K DBL/SNGL End 3400LM
25W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 FT., 4000K, 80+Cri, 120-277V Input
|
LED25T5H0L48FG84 25W Led T5HO 48" 41K 3500LM
OBS79748 4FT Substitube Led T5HO, Frosted Glass, 25W, 82CRI, 3500 Lumen, 4100K, 50000 Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.02 (Each) |
$18.99 (Each) |
Carton/Reel |
$400.50 (25 Each) |
$18.99 (1 Each) |
Standard Packaging/Reel |
$400.50 (25 Each) |
$189.90 (10 Each) |
|
Ballast Type |
N/A |
- |
Lamp Type |
- |
LED T5HO |
Number of Lamps |
N/A |
- |
Shape |
- |
T5 |
Wattage |
25 |
25.00 |
|
Base Type |
G5 |
- |
color rendering index (cri) |
>80 Deg |
82 |
color temperature |
4000 |
4100 |
housing color |
N/A |
- |
Style |
- |
Tube, double-ended |
|
|
Construction |
Frosted Shatterproof Glass |
- |
Description |
25W LED T5HO 48" 40K DBL/SNGL END 3400LM |
25W LED T5HO 48" 41K 3500LM |
extra long description |
Key KT-LED25T5HO-48GC-840-DX2 25W, |
SYL LED25T5HO/L48/FG/841/SUB/G6/797 |
Long Description |
25W LED T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 ft., 4000K, 80+CRI, 120-277V Input |
OBS79748 4ft SubstiTUBE LED T5HO, frosted glass, 25W, 82CRI, 3500 Lumen, 4100K, 50000 life |
Product Type |
25W, 3400 Lumen, 4', 240' Beam Angle, Ballast Bypass, DLC 4. |
LED25T5HOL48FG841SUBG6 10/CS 10/Sku |
|
average life |
- |
50000 |
Base |
- |
Miniature Bipin |
beam angle |
240 Deg |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
ip rating |
N/A |
- |
lumens |
N/A |
- |
Nominal Length |
48 in |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
5 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Ledvance LLC |
Manufacturers Part Number |
KT-LED25T5HO-48GC-840-DX2 |
LED25T5HO/L48/FG/841/SUB/G6/79 |
sub brand |
- |
SubstiTUBE |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |