Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
L5.5FB11E26927C |
S9569 |
Manufacturer Number |
KT-LED5.5FB11-E26-927-C |
S9569 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Classification |
Led Decorative C, Ca, F, G Shape Lamps
|
Led Decorative C, Ca, F, G Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654123769 |
00045923095696 |
Weight per package |
0.11 (lbs/each) |
0.23 (lbs/each) |
Description |
L5.5FB11E26927C 5.5W Led B11 Straight Tip 27K Med Base Clear
Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E26 Medium Base, 2700K, 90 Cri , Clear
|
S9569 4.5W Led C11 27K 450LM Med Base
Satco S9569 4.5W Etc/Led/27K/120V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.46 (Each) |
$0.00 (Each) |
Carton/Reel |
$3.46 (1 Each) |
$0.00 (24 Each) |
Standard Packaging/Reel |
$3.46 (1 Each) |
$0.00 (6 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 |
Wattage |
5.5 |
4.5 |
|
Base Type |
E26 |
- |
Color |
- |
Colorless |
color rendering index (cri) |
>90 Deg |
80 |
color temperature |
2700 |
2700 |
housing color |
N/A |
- |
|
Diameter |
- |
1.38 |
Size |
- |
3.5 |
|
Construction |
Clear Glass |
- |
Description |
5.5W LED B11 STRAIGHT TIP 27K MED BASE CLEAR |
4.5W LED C11 27K 450LM MED BASE |
extra long description |
Key KT-LED5.5FB11-E26-927-C 60W Equ |
- |
Long Description |
Straight Tip Chandelier Filament bulb, 60W Equivalent, B11 shape, E26 Medium base, 2700K, 90 CRI , Clear |
SATCO S9569 4.5W ETC/LED/27K/120V |
Product Type |
60W Equiv., 5.5W, 500 Lumen, B11, E26, =90 Cri, Dimmable 27K |
4.5W Etc/Led/27K/120V |
|
average life |
- |
15000 |
Base |
- |
E26 |
beam angle |
360 Deg |
360 |
Circuit Type |
N/A |
- |
dimmable |
- |
Dimmable |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
500 |
450 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
3 |
3 Year Limited |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Satco |
Manufacturers Part Number |
KT-LED5.5FB11-E26-927-C |
S9569 |
sub brand |
- |
Satco |
|
Category Description |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
Type |
- |
LED Filament |
|
Manufacturer Status |
- |
Inactive |
|
Energy Star |
Y |
- |
Operating Temperature |
- |
-20C (-4F) to a maximum of +45C (+113F) |