Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
TCP |
Eiko |
Catalog Number |
L9A19D2550K |
LED9WA190MN850DI |
Manufacturer Number |
L9A19D2550K |
LED9WA19/OMN/850-DIM-G9 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00762148069690 |
00031293102898 |
Weight per package |
0.15 (lbs/each) |
0.116 (lbs/each) |
Description |
L9A19D2550K 9W Led A19 50K Dim Omnidirectional
Led Dimmable Light, 50000 H Average Life, A19 Base Type, 875 LM Brightness (Lumens), Energy Star, 1 CT;12 PK Package Quantity, Instant Energy Savings;Lower The Risk Of Injury and Breakage Special Features, Cul Listed;Ul Approved Standards Met, TCP Sub Brand, 120 V Voltage Rating, 5 Yr Warranty, 9 W Wattage
|
LED9WA190MN850DI 9W Led A19 50K 800LM Dim
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.48 (Each) |
$2.90 (Each) |
Carton/Reel |
$5.48 (1 Each) |
$2.90 (1 Each) |
Standard Packaging/Reel |
$65.76 (12 Each) |
$2.90 (1 Each) |
|
Voltage Rating |
120 |
- |
Wattage |
9 W |
- |
|
Base Type |
A19 |
- |
Color |
Daylight |
- |
color rendering index (cri) |
82 |
- |
|
Description |
9W LED A19 50K DIM OMNIDIRECTIONAL |
9W LED A19 50K 800LM DIM |
extra long description |
TCP L9A19D2550K LED 9W A19 DIM 5000 |
EIKO LED9WA19/OMN/850-DIM-G9 DISC |
Long Description |
LED Dimmable Light, 50000 h Average Life, A19 Base Type, 875 lm Brightness (Lumens), Energy Star, 1 CT;12 PK Package Quantity, Instant Energy Savings;Lower The Risk Of Injury And Breakage Special Features, cUL Listed;UL Approved Standards Met, TCP Sub Brand, 120 V Voltage Rating, 5 yr Warranty, 9 W Wattage |
- |
Product Type |
LED Dimmable Light |
Disc Led Litespan A19 Omni-Directional 9W-800LM Dimmable En |
Short Description |
LED Dimmable Light, A19, 9 W, 1 CT;12 PK |
- |
Special Features |
Instant Energy Savings;Lower The Risk Of Injury And Breakage |
- |
|
average life |
50000 h |
- |
beam angle |
OMNI |
- |
Brightness (Lumens) |
875 lm |
- |
dimmable |
Yes |
- |
lumens |
5000K |
- |
package quantity |
1 CT;12 PK |
- |
Standards Met |
UL Approved;cUL Listed |
- |
Warranty |
5 yr |
- |
|
Brand |
Technical Consumer Prod. |
Eiko |
Manufacturers Part Number |
L9A19D2550K |
LED9WA19/OMN/850-DIM-G9 |
sub brand |
TCP |
- |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
|
Manufacturer Status |
- |
Inactive |
|
Application |
Commercial |
- |
Energy Star |
yes |
- |
standard |
UL and cUL |