Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
LB200M |
LB200M |
Manufacturer Number |
LB200-M |
LB200M |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381477055 |
00782274755984 |
Weight per package |
5.2 (lbs/each) |
6.1 (lbs/each) |
Description |
LB200M 2 LB FM5 CND BD
Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 2 In, Form: 35, Length: 10.56 In, Height: 4.63 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Thread
|
LB200M 2" LB FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 2 In Trade Size, Threaded Connection, LB Shape, 73 Cu.In Capacity, Back Cable Entry, 2 Hubs, 2 In Hub Size, 90º Hub Location, LB Configuration, 10.5 In Length, 3.12 In Width, 4.42 In Height, Threaded, 6.1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$110.09 (Each) |
$87.50 (Each) |
Carton/Reel |
$110.09 (1 Each) |
$87.50 (1 Each) |
Standard Packaging/Reel |
$550.45 (5 Each) |
$87.50 (1 Each) |
|
connection |
Tapered Female Threaded |
- |
Hub Location |
- |
90º |
Material |
Malleable Iron |
- |
Number of Hubs |
- |
2 |
Shape |
- |
LB |
|
Finish |
Zinc Electroplate/Chromate/Epoxy Powder Coat |
Electrogalvanized with Aluminum Acrylic Paint |
|
Height |
4.63 |
4.42 in |
Hub Size |
2 |
2 in |
Length |
10.56 |
10.50 |
Width |
- |
3.12 in |
|
Description |
2 LB FM5 CND BD |
2" LB FM5 CONDUIT BODY |
extra long description |
APP LB200-M 2 TYPE LB FORM 35 THR |
CRS-H LB200M 2 FORM 5 LB COND BODY |
Features |
- |
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h |
Long Description |
Form 35 UNILETS Type LB Conduit Outlet Body, Hub Size: 2 IN, Form: 35, Length: 10.56 IN, Height: 4.63 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Thread |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 2 in Trade Size, Threaded Connection, LB Shape, 73 cu.in Capacity, Back Cable Entry, 2 Hubs, 2 in Hub Size, 90º Hub Location, LB Configuration, 10.5 in Length, 3.12 in Width, 4.42 in Height, Threaded, 6.1 lb/EA |
Product Type |
2 Type LB Form 35 THR U |
2 Form 5 LB Cond Body Malleable |
Short Description |
- |
Conduit Body, 2 in, T Shape Form 5 Body, Steel |
Special Features |
Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; High tensile strength and ductility, high corrosion resistance, high impact and shock resistance; Sizes with flat-back design ideal w |
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation |
|
body type |
- |
Form 5 |
Cable Entry Type |
- |
Back |
Connection Type |
- |
Threaded |
dimensions |
- |
10.5000 IN X 3.1200 IN X 4.4200 IN |
for use with |
- |
Rigid Conduit |
Form |
35 |
Form 5 |
includes |
- |
Built-In Roller |
Mounting Type |
- |
Threaded |
package quantity |
- |
1 ct |
Standards Met |
- |
Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18 |
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
LB200-M |
LB200M |
sub brand |
UNILETS |
- |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Type LB Conduit Outlet Body |
Conduit outlet body |
|
|
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
Capacity |
- |
73 cu.in |
Configuration |
- |
LB |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, CUL |