Nacogdoches |
53 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
LED13A190830G2 |
S29816 |
Manufacturer Number |
KT-LED13A19-O-830 /G2 |
S29816 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654149967 |
00045923298165 |
Weight per package |
0.286 (lbs/each) |
0.35 (lbs/each) |
Description |
LED13A190830G2 13W Led A19 30K Dim 1600LM 80cri
Key KT-LED13A19-O-830 /G2 A19 Omni-
|
S29816 15W Led A19 30K FRST E26
A19 Led Lamp, 220 ° Beam Angle, 3000 K, 1600 LM Brightness (Lumens), 15 W, 120 V, Frosted White, 25000 H Average Life, Medium Base, Dimmable, 2.38 In Diameter, 4.63 In Length, 0.96 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.31 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.38 (Each) |
$7.95 (Each) |
Carton/Reel |
$5.38 (1 Each) |
$190.80 (24 Each) |
Standard Packaging/Reel |
$322.80 (60 Each) |
$47.70 (6 Each) |
|
Ballast Type |
N/A |
- |
connection |
- |
Medium |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 |
Wattage |
13 |
15 W |
|
Base Type |
E26 |
Medium |
Color |
- |
White |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
3000 |
3000 k |
Finish |
- |
Frosted White |
housing color |
N/A |
- |
|
Diameter |
- |
2.38 in |
Length |
- |
4.63 in |
Size |
- |
MOL:4.63,MOD:2.38 |
|
Construction |
N/A |
- |
Description |
- |
15W LED A19 30K FRST E26 |
extra long description |
- |
SATCO S29816 15A19/LED/3000K/1600L/ |
Long Description |
Key KT-LED13A19-O-830 /G2 A19 Omni- |
A19 LED Lamp, 220 ° Beam Angle, 3000 K, 1600 lm Brightness (Lumens), 15 W, 120 V, Frosted White, 25000 h Average Life, Medium Base, Dimmable, 2.38 in Diameter, 4.63 in Length, 0.96 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.31 lb |
Product Type |
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, |
15A19/Led/3000K/1600L/120V/D |
Short Description |
- |
A19 LED Lamp, 3000K, 15W, 120V |
Special Features |
- |
CEC: Non-Compliant - Not 82 CRI ; Dimmable: Yes Dimmable ; Grouping: LED Other OMNI 1707 ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; Color Temperature: Warm White ; Kelvin Temperature: 3000 ; CRI: 80 ; Energy Star: Yes ; Dimmable: Yes ; Enclosed Lamp: Yes ; Warranty: 5 Year Limited |
|
average life |
- |
25000 h |
beam angle |
230 Deg |
220 ° |
Brightness (Lumens) |
- |
1600 lm |
Circuit Type |
N/A |
- |
dimmable |
- |
Yes |
Fixture Type |
- |
Type A |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
1600 |
1.6k |
Maximum Operating Temperature |
- |
+45 °C;+113 °F |
Minimum Operating Temperature |
- |
-4 °F;-20 °C |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
6 PK;24 CT |
Power Factor |
- |
0.96 |
Sensor Type |
N/A |
- |
Standards Met |
- |
cULus Listed |
Warranty |
- |
5 Year Limited - 10 hr per day |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Satco |
Manufacturers Part Number |
KT-LED13A19-O-830 /G2 |
S29816 |
sub brand |
- |
Satco |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
Type |
- |
LED |
|
|
Energy Star |
Y |
- |
Operating Temperature |
- |
-25C (-13F) to a maximum of +45C (+113F) |
standard |
- |
cULus damp location rated |