Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Ge Current, A Daintree Company |
Catalog Number |
LED15BR40850G2 |
LED13DBR40850 |
Manufacturer Number |
KT-LED15BR40-850 /G2 |
LED13DBR40/850-120 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654134604 |
00043168691086 |
Weight per package |
0.75 (lbs/each) |
0.633 (lbs/each) |
Description |
LED15BR40850G2 15W Led BR40 50K Dim 1300LM
Key KT-LED15BR40-850 /G2 BR40 Flood
|
LED13DBR40850 *Delisted* 13W Led Led BR40 50K 120V 1070LM
Led BR40 Lamp, 82, 5000 K, 1070 LM Brightness (Lumens), 13 W, 120 V, White, 25000 H Average Life, Medium Base, Dimmable, 6.34 In Length
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.77 (Each) |
$11.87 (Each) |
Carton/Reel |
$6.77 (1 Each) |
$11.87 (1 Each) |
Standard Packaging/Reel |
$162.48 (24 Each) |
$71.22 (6 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
BR40 |
Voltage Rating |
- |
120 V |
Wattage |
15.5 |
13 W |
|
Base Type |
E26 |
Medium |
Color |
- |
White |
Color Rendering Index |
- |
82 |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 |
5000 k |
Finish |
- |
white |
housing color |
N/A |
- |
|
|
Construction |
N/A |
- |
Description |
- |
*DELISTED* 13W LED LED BR40 50K 120V 1070LM |
extra long description |
- |
GEL LED13DBR40/850-120 69108 |
Long Description |
Key KT-LED15BR40-850 /G2 BR40 Flood |
LED BR40 Lamp, 82, 5000 K, 1070 lm Brightness (Lumens), 13 W, 120 V, White, 25000 h Average Life, Medium Base, Dimmable, 6.34 in Length |
Product Type |
BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium B |
69108 |
Short Description |
- |
LED BR40 Lamp, BR40, 82 CRI, 5000K, 13W, 120V |
|
average life |
- |
25000 |
Base |
- |
Medium Screw |
beam angle |
110 DEG |
- |
Brightness (Lumens) |
- |
1070 lm |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
1400 |
1070 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
6 CA |
Sensor Type |
N/A |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
GE Current |
Manufacturers Part Number |
KT-LED15BR40-850 /G2 |
LED13DBR40/850 120 |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
|
Application |
- |
Reflector Lighting |
Energy Star |
Y |
yes |