Stock Availability
|
Nacogdoches |
6 |
0 |
All Stores |
|
|
Basic Specs
|
Vendor |
Ge Current, A Daintree Company |
Ledvance LLC |
Catalog Number |
LED15LS2850 |
LED14A19F85010YV |
Manufacturer Number |
LED15LS2/850 |
LED14A19F85010YVRP/79294 |
Category |
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Classification |
Led Specialty Lamps & Modules
|
Led A-Line Shape Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00043168756440 |
00046135792946 |
Weight per package |
0.54 (lbs/each) |
0.31 (lbs/each) |
Description |
LED15LS2850 15W Led Bright Stik (2PK) 50K
Ge Lighting, Led Bright Stik, 15 WTT, 120 V, Initial:1600 LM, Led, Cylindrical, 15000 HR Average Life, 5000 K
|
LED14A19F85010YV 14W Led A19 50K 80CRI 1500LM ND
Led A19, 14W 80CRI, 1500 Lumen, 5000K, 11000 Life, E26 Medium Base, Frtedfinis Hled A19, 14W 80CRI, 1500 Lumen, 5000K, 11000 Life, E26 Medium Base, Frosted Finish
|
Price & Packaging
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.23 (Each) |
$9.30 (Each) |
Carton/Reel |
$16.23 (1 Each) |
$9.30 (1 Each) |
Standard Packaging/Reel |
$259.68 (16 Each) |
$55.80 (6 Each) |
|
amperage rating |
- |
1.16, .67, .58, .5 |
Ballast Type |
- |
3.2k |
Lamp Type |
LED |
LED A19 |
Material |
- |
Glass |
Phase |
- |
10.000 5.000 |
Shape |
Cylindrical |
A19 |
Voltage Rating |
120 |
120 |
Wattage |
15 |
14 |
|
Base Type |
- |
E26 Medium |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
- |
80 |
color temperature |
5000 |
5000 k |
Finish |
- |
Frosted |
Style |
- |
A-shape |
|
Diameter |
- |
2.375 in |
Length |
- |
4.29 in |
Size |
- |
2.36 |
|
Description |
15W LED BRIGHT STIK (2PK) 50K |
14W LED A19 50K 80CRI 1500LM ND |
extra long description |
GEL LED15LS2/850 75644 Bright Stik+ |
- |
Long Description |
GE Lighting, LED Bright Stik, 15 WTT, 120 V, Initial:1600 LM, LED, Cylindrical, 15000 HR Average Life, 5000 K |
LED A19, 14W 80CRI, 1500 Lumen, 5000K, 11000 Life, E26 Medium Base, FRTEDFinis hLED A19, 14W 80CRI, 1500 Lumen, 5000K, 11000 Life, E26 Medium Base, FROSTED Finish |
Product Type |
LED A-Shape Lamp |
A21 LED Lamp |
Short Description |
LED A-Shape Lamp, 5000K, 15W |
A21 LED Lamp, 5000K, 14W, 120V |
Special Features |
Features: Damp Location Rating |
- |
|
ANSI Code |
- |
1.16, .67, .58, .5 |
average life |
15000 |
11000 h |
Base |
- |
Medium |
Brightness (Lumens) |
- |
1500 lm |
class |
- |
PROP65: WARNING: Cancer and Reproductive Harm. This product contains material that, the State of California has determined, may cause cancer www.p65warnings.ca.gov |
Coil Voltage |
- |
GB |
dimensions |
- |
CN |
dimmable |
Non-Dimmable |
No |
lumens |
Initial:1600 |
- |
package quantity |
1 CT;16 PK |
6 CA;1 PK |
Standards Met |
- |
cETLus Listed |
|
Brand |
GE |
Sylvania-Ledvance |
Manufacturers Part Number |
LED15LS2/850-120 |
LED14A19F85010YVRP/79294 |
sub brand |
LED Bright Stik |
Prevail Series |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED A-LINE SHAPE LAMPS |
Type |
LED Lamp |
- |
|
Weight |
- |
0.31 lb |
|
Application |
Exterior Location, Interior Location |
1.16, .67, .58, .5 |
Frequency Rating |
- |
1.96, 1.15, 1, 0.86, 0.54 |
standard |
ENERGY STAR(R) Certified |
cETLus |
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit LED15LS2850 - Ge By Current Lamps as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit LED14A19F85010YV - Sylvania-Ledvance as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|