Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Led Lamps |
Ge Current, A Daintree Company |
Catalog Number |
LED18ET8G4850 |
LED15ET8850V6P |
Manufacturer Number |
LED18ET8/G/4/850 |
LED15ET8/850-V6P |
Category |
Led Lamps & Modules -
Shape & Circular Lamps
|
Led Lamps & Modules -
Shape & Circular Lamps
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00043168357722 |
00043168359115 |
Weight per package |
0.61 (lbs/each) |
0.8 (lbs/each) |
Description |
LED18ET8G4850 18W Led T8 48" 50K Glass Ballast Compatible
Ge, Led, 18 WTT, 2200 LM, 5000 K, T8, 48 In Length, 50000 HR Average Life
|
LED15ET8850V6P *Delisted* 15W Led T8 48" 50K Glass 1800LM 36000HR
35911 Led Tube Light, 15 W, 120 V, 45.7 A, 1800 LM, 48 In., T8, 36000 H Average Life, Plug-In, Linear Fluorescent Fixture, 80+ Color Rendering Index (Cri), 5000 K Color Temperature
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.03 (Each) |
$11.63 (Each) |
Carton/Reel |
$12.03 (1 Each) |
$11.63 (1 Each) |
Standard Packaging/Reel |
$240.60 (20 Each) |
$69.78 (6 Each) |
|
amperage rating |
- |
45.7 |
Shape |
T8 |
T8 |
Voltage Rating |
- |
120 |
Wattage |
18 |
15 |
|
color rendering index (cri) |
- |
80+ |
|
Overall Length |
48 |
- |
Size |
- |
48 |
|
Description |
18W LED T8 48" 50K GLASS BALLAST COMPATIBLE |
*DELISTED* 15W LED T8 48" 50K GLASS 1800LM 36000HR |
extra long description |
GEL LED18ET8/G/4/850 35772 |
GEL LED15ET8/850-V6P 35911 LED Tube |
Long Description |
GE, LED, 18 WTT, 2200 LM, 5000 K, T8, 48 IN Length, 50000 HR Average Life |
35911 LED Tube Light, 15 W, 120 V, 45.7 A, 1800 LM, 48 in., T8, 36000 H average life, Plug-In, Linear Fluorescent Fixture, 80+ color rendering index (cri), 5000 K color temperature |
Product Type |
35772 |
35911 Led Tube Lamps |
Special Features |
- |
Features: Each LED tube is outfitted with an internal GE driver, Easy disposal, Non-Hazardous Waste, No UV |
|
average life |
50000 |
36000 |
Fixture Type |
- |
Linear Fluorescent Fixture |
lumens |
2200 |
1800 |
|
Brand |
GE Current, a Daintree company |
GE Current |
Manufacturers Part Number |
LED18ET8/G/4/850 |
LED15ET8/850-V6P |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
Type |
- |
LED Tube Light |
|
Application |
- |
Damp Location |
Mounting |
- |
Plug-in |
standard |
- |
UL |