Nacogdoches |
76 |
16 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
LED40T896G850D2 |
LED36T896P850D |
Manufacturer Number |
KT-LED40T8-96G-850-D2 |
KT-LED36T8-96P-850-D-DP |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Shape & Circular Lamps
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39111801 - Lamp ballasts
|
N/A
|
UPC/EAN/GTIN |
00843654140032 |
00890949011768 |
Weight per package |
0.132 (lbs/each) |
2.7 (lbs/each) |
Description |
LED40T896G850D2 40W Led T8 96" 50K Line Volt Glass Single Pin
Key KT-LED40T8-96G-850-D2 40W Led T
|
LED36T896P850D 36W Led T8 96" 50K Line Voltage 3800LM
T8 Led Lamp, 120 ° Beam Angle, >80, 5000 K, 4000 LM Brightness (Lumens), 36 W, 120 to 277 V Ac, 0.30 A @ 120 V Ac;0.14 A @ 277 V Ac, Frosted, Plastic, 50000+ H Average Life, FA8 Single-Pin Base, Non Dimmable, 1.08 In Diameter, 93.31 In Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.21 (Each) |
$44.72 (Each) |
Carton/Reel |
$242.10 (10 Each) |
$894.40 (20 Each) |
Standard Packaging/Reel |
$242.10 (10 Each) |
$894.40 (20 Each) |
|
Ballast Type |
N/A |
N/A |
Current Rating |
- |
0.30 A @ 120 V ac;0.14 A @ 277 V ac |
Material |
- |
Plastic |
Number of Lamps |
N/A |
N/A |
Shape |
- |
T8 |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
40 |
36 W |
|
Base Type |
Fa8 |
FA8 Single-Pin |
Color Rendering Index |
- |
>80 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
5000 |
5000 k |
Finish |
- |
Frosted |
housing color |
N/A |
N/A |
|
Diameter |
- |
1.08 in |
Length |
- |
93.31 in |
|
Additional Information |
- |
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt |
Construction |
Frosted Glass |
N/A |
Description |
40W LED T8 96" 50K LINE VOLT GLASS SINGLE PIN |
36W LED T8 96" 50K LINE VOLTAGE 3800LM |
extra long description |
- |
Key KT-LED36T8-96P-850-D-DP 36W, 40 |
Long Description |
Key KT-LED40T8-96G-850-D2 40W LED T |
T8 LED Lamp, 120 ° Beam Angle, >80, 5000 K, 4000 lm Brightness (Lumens), 36 W, 120 to 277 V ac, 0.30 A @ 120 V ac;0.14 A @ 277 V ac, Frosted, Plastic, 50000+ h Average Life, FA8 Single-Pin Base, Non Dimmable, 1.08 in Diameter, 93.31 in Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty |
Product Type |
40W Led T8 Lamp, 8FT Long, Glass Construction, Single Pin Ba |
T8 LED Lamp |
Short Description |
- |
T8 LED Lamp, 5000K, 4000 lm, 36W |
|
average life |
- |
50000+ h |
beam angle |
240 Deg |
120 ° |
Brightness (Lumens) |
- |
4000 lm |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
N/A |
lumens |
5500 |
4000 |
Maximum Operating Temperature |
- |
+45 °C;+113 °F |
Minimum Operating Temperature |
- |
-20 °C;-4 °F |
Nominal Length |
96 in |
96 in |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
package quantity |
- |
20 PK |
Power Factor |
- |
>0.9 |
Sensor Type |
N/A |
N/A |
Standards Met |
- |
cULus Listed;RoHS Compliant;UL Listed;cULus Recognized |
Warranty |
- |
5 yr |
Wire Type |
N/A |
N/A |
Wiring Type |
- |
Double End |
|
Brand |
Keystone |
Keystone Technologies |
Manufacturers Part Number |
KT-LED40T8-96G-850-D2 |
KT-LED36T8-96P-850-D |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |