Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Keystone |
Catalog Number |
S29405 |
LED5PAR20F827 |
Manufacturer Number |
S29405 |
KT-LED5PAR20-F-827 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00045923294051 |
00843654127392 |
Weight per package |
0.23 (lbs/each) |
0.231 (lbs/each) |
Description |
S29405 7W Led PAR20 27K 40 Deg Beam
6.5 Watt PAR20 Led Lamp - 2700K - 40 Degree Beam Angle - Medium Base - 120 Volts
|
LED5PAR20F827 5W Led PAR20 27K 500LM 40DEG Beam
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.30 (Each) |
$4.71 (Each) |
Carton/Reel |
$5.30 (1 Each) |
$4.71 (1 Each) |
Standard Packaging/Reel |
$5.30 (1 Each) |
$113.04 (24 Each) |
|
Ballast Type |
- |
N/A |
Material |
Plastic |
- |
Number of Lamps |
- |
N/A |
Shape |
PAR20 |
- |
Wattage |
- |
5.5 |
|
Base Type |
- |
E26 |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
2700 |
2700 |
Finish |
Silver |
- |
housing color |
- |
N/A |
|
|
Construction |
- |
N/A |
Description |
7W LED PAR20 27K 40 DEG BEAM |
5W LED PAR20 27K 500LM 40DEG BEAM |
extra long description |
SATCO S29405 6.5PAR20/LED/40'/927/1 |
Key KT-LED5PAR20-F-827 50W Equiv., |
Long Description |
6.5 Watt PAR20 LED Lamp - 2700K - 40 Degree Beam Angle - Medium Base - 120 Volts |
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 CRI |
Product Type |
6.5PAR20/Led/40'/927/120V |
50W Equiv., 5W, 500 Lumen, Par 20 Flood, E26, >80 Cri, Dimma |
Special Features |
Lawful for sale in California ; California T24 Compliant ; Yes - Dimmable ; Lens finish: Clear ; Warranty: 3 Year Limited - 12 hours per day ; Wet location rated ; Material: Plastic ; Incandescent Equivalent: 50W ; Enclosed Fixture Rated: Yes ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) |
- |
|
average life |
25000 |
- |
Base |
Medium |
- |
beam angle |
40 |
40 DEG |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120V |
ip rating |
- |
N/A |
lumens |
520 |
500 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
Sensor Type |
- |
N/A |
Warranty |
3 Year Limited - 12 hr per day |
3 |
Wire Type |
- |
N/A |
|
Brand |
Satco |
Keystone |
Manufacturers Part Number |
S29405 |
KT-LED5PAR20-F-827 |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
Type |
LED PAR |
- |
|
|
Energy Star |
- |
Y |
Operating Temperature |
-20C (-4F) to a maximum of +45C (+113F) |
- |
standard |
cULus |