Nacogdoches |
47 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Ledvance LLC |
Catalog Number |
LED5PAR20F830 |
LED7PAR20DIM830 |
Manufacturer Number |
KT-LED5PAR20-F-830 |
LED7PAR20DIM830FL4022YGL3WRP/7 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654127408 |
00046135783487 |
Weight per package |
0.277 (lbs/each) |
0.475 (lbs/each) |
Description |
LED5PAR20F830 5W Led PAR20 30K 500LM 40DEG Beam
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
|
LED7PAR20DIM830 7W Led PAR20 30K Dim 525LM
OBS78348 Led PAR20, 7W, Dimmable, 82CRI, 525 Lumen, 3000K, 25000 Life, E26 Medium Base
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.71 (Each) |
$0.00 (Each) |
Carton/Reel |
$0.00 (0 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$113.04 (24 Each) |
$0.00 (6 Each) |
|
Ballast Type |
N/A |
- |
Lamp Type |
- |
LED PAR20 |
Number of Lamps |
N/A |
- |
Shape |
- |
PAR20 |
Voltage Rating |
- |
120.00 |
Wattage |
5.5 |
7.00 |
|
Base Type |
E26 |
- |
color rendering index (cri) |
>80 Deg |
82 |
color temperature |
3000 |
3000 |
housing color |
N/A |
- |
Style |
- |
PAR20-shape |
|
|
Construction |
N/A |
- |
Description |
5W LED PAR20 30K 500LM 40DEG BEAM |
7W LED PAR20 30K DIM 525LM |
extra long description |
Key KT-LED5PAR20-F-830 50W Equiv., |
SYL LED7PAR20DIM830FL4022YGL3WRP/78 |
Long Description |
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI |
OBS78348 LED PAR20, 7W, Dimmable, 82CRI, 525 Lumen, 3000K, 25000 Life, E26 Medium Base |
Product Type |
50W Equiv., 5W, 500 Lumen, Par 20 Flood, E26, >80 Cri, Dimma |
LED7PAR20DIM830FL4022YGL3WRP 6/CS 1/Sku |
|
average life |
- |
25000 |
Base |
- |
E26 Medium |
beam angle |
40 DEG |
40 |
Circuit Type |
N/A |
- |
dimmable |
- |
Yes |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
500 |
- |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
SYLVANIA |
Manufacturers Part Number |
KT-LED5PAR20-F-830 |
LED7PAR20DIM830FL4022YGL3WRP/78348 |
sub brand |
- |
Ultra |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
|
Energy Star |
Y |
- |
standard |
- |
RoHS |
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
Call nearest store for Item Price
|