Nacogdoches |
24 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
LED5PAR20F840 |
S9408 |
Manufacturer Number |
KT-LED5PAR20-F-840 |
S9408 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654127415 |
00045923094088 |
Weight per package |
0.231 (lbs/each) |
0.23 (lbs/each) |
Description |
LED5PAR20F840 5W Led PAR20 40K 500LM 40DEG Beam
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
|
S9408 7W PAR20 4000K Led
Satco S9408 7PAR20.Led.40'.4000K.12
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.71 (Each) |
$4.22 (Each) |
Carton/Reel |
$4.71 (1 Each) |
$101.28 (24 Each) |
Standard Packaging/Reel |
$113.04 (24 Each) |
$25.32 (6 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 |
Wattage |
5.5 |
7 |
|
Base Type |
E26 |
- |
Color |
- |
Colorless |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
4000 |
4000 |
Finish |
- |
Silver |
housing color |
N/A |
- |
|
Diameter |
- |
2.5 |
Size |
- |
3.03 |
|
Construction |
N/A |
- |
Description |
5W LED PAR20 40K 500LM 40DEG BEAM |
7W PAR20 4000K LED |
extra long description |
Key KT-LED5PAR20-F-840 50W Equiv., |
- |
Long Description |
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI |
SATCO S9408 7PAR20.LED.40'.4000K.12 |
Product Type |
50W Equiv., 5W, 500 Lumen, Par 20 Flood, E26, >80 Cri, Dimma |
7PAR20.Led.40'.4000K.120V.D |
|
average life |
- |
25000 |
Base |
- |
E26 |
beam angle |
40 DEG |
40 |
brightness |
- |
600 |
Circuit Type |
N/A |
- |
dimmable |
- |
Dimmable |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
500 |
1k |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
3 |
3 Year Limited - 12 hr per day |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Satco |
Manufacturers Part Number |
KT-LED5PAR20-F-840 |
S9408 |
sub brand |
- |
Satco |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
Type |
- |
PAR LED |
|
Manufacturer Status |
- |
Inactive |
|
Energy Star |
Y |
- |
Operating Temperature |
- |
-20C (-4F) to a maximum of +45C (+113F) |