Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Eiko |
Catalog Number |
LED6MR16S830 |
LED7WMR16FL830DI |
Manufacturer Number |
KT-LED6MR16-S-830 |
LED7WMR16/FL/830-DIM-G7 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654126081 |
00031293094940 |
Weight per package |
0.141 (lbs/each) |
15.47 (lbs/each) |
Description |
LED6MR16S830 6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 3000K, 80 Cri, Requires 12V Transformer
|
LED7WMR16FL830DI 7W Led MR16 30K Dim 500LM GU5.3 40DEG Beam
Features: Led MR16 Flood 40 Degree Beam 7W-500LM Dimmable 3000K 80CRI 12V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.17 (Each) |
$6.30 (Each) |
Carton/Reel |
$4.17 (1 Each) |
$6.30 (1 Each) |
Standard Packaging/Reel |
$250.20 (60 Each) |
$6.30 (1 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
MR16 |
Voltage Rating |
- |
12 |
Wattage |
6 |
7 |
|
Base Type |
GU5.3 |
- |
Color |
- |
K |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
3000 |
3000 |
housing color |
N/A |
- |
|
|
Construction |
N/A |
- |
Description |
6W LED MR16 30K GU5.3 BASE 450LM 35DEG BEAM |
7W LED MR16 30K DIM 500LM GU5.3 40DEG BEAM |
extra long description |
Key KT-LED6MR16-S-830 35W Equiv., 6 |
EIKO LED7WMR16/FL/830-DIM-G7 LED MR |
Long Description |
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 base, 3000K, 80 CRI, Requires 12V Transformer |
Features: LED MR16 FLOOD 40 DEGREE BEAM 7W-500LM DIMMABLE 3000K 80CRI 12V |
Product Type |
35W Equiv., 6W, 450 Lumen, MR 16, GU5.3, =80 Cri, Dimmable 2 |
Led MR16 Flood 40 Degree Beam 7W-500LM D |
|
average life |
- |
25,000 |
Base |
- |
GU5.3 |
beam angle |
35 Deg |
40° |
Circuit Type |
N/A |
- |
Input Voltage |
12V |
- |
ip rating |
N/A |
- |
lumens |
420 |
500 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Eiko |
Manufacturers Part Number |
KT-LED6MR16-S-830 |
LED7WMR16/FL/830-DIM-G7 |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
|
Energy Star |
Y |
- |
standard |
- |
cULus,Energy Star |