Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
LED6MR16S830 |
S9383 |
Manufacturer Number |
KT-LED6MR16-S-830 |
S9383 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654126081 |
00045923093838 |
Weight per package |
0.141 (lbs/each) |
0.16 (lbs/each) |
Description |
LED6MR16S830 6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 3000K, 80 Cri, Requires 12V Transformer
|
S9383 6.5W Led MR16 120V 30K Gu10base
Led Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 520 LM Brightness (Lumens), 6.5 W, 120 V, White, 25000 H Average Life, GU10 Base, Dimmable, 2 In Diameter, 0.96 Power Factor, 3 Yr Warranty, 0.19 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.17 (Each) |
$9.79 (Each) |
Carton/Reel |
$4.17 (1 Each) |
$469.92 (48 Each) |
Standard Packaging/Reel |
$250.20 (60 Each) |
$117.48 (12 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
MR16 |
Voltage Rating |
- |
120 |
Wattage |
6 |
6.5 W |
|
Base Type |
GU5.3 |
GU10 |
Color |
- |
White |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
3000 |
3000 |
Finish |
- |
white |
housing color |
N/A |
- |
|
Diameter |
- |
2 in |
Size |
- |
2.19 |
|
Construction |
N/A |
- |
Description |
6W LED MR16 30K GU5.3 BASE 450LM 35DEG BEAM |
6.5W LED MR16 120V 30K GU10BASE |
extra long description |
Key KT-LED6MR16-S-830 35W Equiv., 6 |
SATCO S9383 6.5MR16/LED/40'/30K/120 |
Long Description |
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 base, 3000K, 80 CRI, Requires 12V Transformer |
LED Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 520 lm Brightness (Lumens), 6.5 W, 120 V, White, 25000 h Average Life, GU10 Base, Dimmable, 2 in Diameter, 0.96 Power Factor, 3 yr Warranty, 0.19 lb |
Product Type |
35W Equiv., 6W, 450 Lumen, MR 16, GU5.3, =80 Cri, Dimmable 2 |
6.5MR16/Led/40'/30K/120V/Gu10 |
Short Description |
- |
LED Lamp, MR16, 80 CRI, 3000K, 6.5W, 120V |
|
average life |
- |
25000 h |
Base |
- |
GU10 |
beam angle |
35 Deg |
40 ° |
brightness |
- |
730 |
Brightness (Lumens) |
- |
520 lm |
Circuit Type |
N/A |
- |
dimmable |
- |
Yes |
Input Voltage |
12V |
- |
ip rating |
N/A |
- |
lumens |
420 |
500 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
48 CT;12 PK |
Power Factor |
- |
0.96 |
Sensor Type |
N/A |
- |
Standards Met |
- |
RoHS Compliant |
Warranty |
3 |
3 yr |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Satco |
Manufacturers Part Number |
KT-LED6MR16-S-830 |
S9383 |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
Type |
- |
MR LED |
|
|
Energy Star |
Y |
- |
Operating Temperature |
- |
-25C (-13F) to a maximum of +45C (+113F) |