Nacogdoches |
47 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Rab Lighting |
Catalog Number |
LED8BR30830G2 |
BR309830DIM |
Manufacturer Number |
KT-LED8BR30-830 /G2 |
BR30-9-830-DIM |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654130378 |
00019813750439 |
Weight per package |
0.15 (lbs/each) |
0.31 (lbs/each) |
Description |
LED8BR30830G2 8W Led BR30 30K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
|
BR309830DIM 9.5W Led BR30 30K 680LM Dim
00019813750439|0019813|019813750439|01981375043|75043|BR30 9 830 Dim|BR30-9-830-D1M|BR309830DIM|BR30-9-830-Dim|BR30 9.5W 65EQ 680LM E26 3K D 6PK|Rab BR30 9 830 Dim|Rab BR30-9-830-D1M|Rab BR309830DIM|Rab BR30-9-830-Dim|Rab Lighting BR30 9 830 Dim|Rab Lighting BR30-9-830-D1M|Rab Lighting BR309830DIM|Rab Lighting BR30-9-830-Dim|Rablighting BR30 9 830 Dim|Rablighting BR30-9-830-D1M|Rablighting BR309830DIM|Rablighting BR30-9-830-Dim
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.00 (Each) |
$5.26 (Each) |
Carton/Reel |
$3.00 (1 Each) |
$5.26 (1 Each) |
Standard Packaging/Reel |
$72.00 (24 Each) |
$31.56 (6 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
BR30 |
Voltage Rating |
- |
120 |
Wattage |
8 |
9.5 |
|
Base Type |
E26 |
- |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
3000 |
- |
housing color |
N/A |
- |
|
Construction |
N/A |
- |
Description |
8W LED BR30 30K DIM 650LM |
9.5W LED BR30 30K 680LM DIM |
extra long description |
Key KT-LED8BR30-830 /G2 50W Equiv., |
RAB BR30-9-830-DIM BR30 9.5W 65EQ 6 |
Long Description |
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI |
00019813750439|0019813|019813750439|01981375043|75043|BR30 9 830 DIM|BR30-9-830-D1M|BR309830DIM|BR30-9-830-DIM|BR30 9.5W 65EQ 680lm E26 3K D 6PK|RAB BR30 9 830 DIM|RAB BR30-9-830-D1M|RAB BR309830DIM|RAB BR30-9-830-DIM|RAB Lighting BR30 9 830 DIM|RAB Lighting BR30-9-830-D1M|RAB Lighting BR309830DIM|RAB Lighting BR30-9-830-DIM|RABLighting BR30 9 830 DIM|RABLighting BR30-9-830-D1M|RABLighting BR309830DIM|RABLighting BR30-9-830-DIM |
Product Type |
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K |
BR30 9.5W 65EQ 680LM E26 3K D 6PK |
|
average life |
- |
25000 |
Base |
- |
E26 |
beam angle |
100 Deg |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
650 |
680 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Power Factor |
- |
0.8 |
Sensor Type |
N/A |
- |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Rab Lighting |
Manufacturers Part Number |
KT-LED8BR30-830 /G2 |
BR30-9-830-DIM |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
Type |
- |
Lamps |
|
Manufacturer Status |
- |
Inactive |