Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
LED8.5A19F85010Y |
LED9LS3850 |
Manufacturer Number |
LED8.5A19F85010YVRP/79281 |
LED9LS3/850 |
Category |
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Classification |
Led A-Line Shape Lamps
|
Led Specialty Lamps & Modules
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00046135792816 |
00043168755887 |
Weight per package |
0.205 (lbs/each) |
0.43 (lbs/each) |
Description |
LED8.5A19F85010Y 8.5W Led A19 50K 80cri
Led A19 8.5W, 80CRI, 800 Lumen, 5000K, 11000 Life
|
LED9LS3850 9W Led Bright Stik (3PK) 50K
Speciality Led Lamp, 80, 5000 K, 760 LM Brightness (Lumens), 9 W, 120 V, 15000 H Average Life, Medium Screw-In Base, Non Dimmable, 4.45 In Length, 60 W, 3 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.12 (Each) |
$10.77 (Each) |
Carton/Reel |
$2.12 (1 Each) |
$10.77 (1 Each) |
Standard Packaging/Reel |
$12.72 (6 Each) |
$172.32 (16 Each) |
|
Lamp Type |
LED A19 |
- |
Material |
Glass |
- |
Shape |
A19 |
- |
Voltage Rating |
120.00 |
120 V |
Wattage |
8.50 |
9 W |
|
Base Type |
E26 Medium |
Medium Screw-In |
Color |
- |
White |
Color Rendering Index |
80 |
80 |
color rendering index (cri) |
80 |
- |
color temperature |
5000 k |
5000 k |
Finish |
Frosted |
- |
Style |
A-shape |
- |
|
Diameter |
2.36 in |
- |
Length |
4.33 in |
4.45 |
Size |
2.36 |
- |
|
Description |
8.5W LED A19 50K 80CRI |
9W LED BRIGHT STIK (3PK) 50K |
extra long description |
SYL LED8.5A19F85010YVRP/79281 LED8. |
- |
Long Description |
LED A19 8.5W,80CRI,800 Lumen, 5000K,11000 life |
Speciality LED Lamp, 80, 5000 K, 760 lm Brightness (Lumens), 9 W, 120 V, 15000 h Average Life, Medium Screw-In Base, Non Dimmable, 4.45 in Length, 60 W, 3 yr Warranty |
Product Type |
A19 LED Lamp |
Speciality LED Lamp |
Short Description |
A19 LED Lamp, 5000K, 8.5W, 120V |
Speciality LED Lamp, 5000K, 760 lm, 9W |
|
average life |
11000 h |
15000 |
Base |
E26 Medium |
Medium Screw |
Brightness (Lumens) |
800 lm |
760 lm |
dimmable |
- |
No |
Equivalent Wattage |
- |
60 W |
lumens |
800 |
800 |
Maximum Operating Temperature |
+113 °F |
- |
Minimum Operating Temperature |
-4 °F |
- |
package quantity |
6 CA;1 PK |
1 CT;16 PK |
Power Factor |
0.5 |
- |
Standards Met |
cETLus Listed |
UL Approved;RoHS Compliant |
Voltage |
120.00 V |
- |
Warranty |
- |
3 yr |
|
Brand |
Sylvania-Ledvance |
GE Current |
Manufacturers Part Number |
LED8.5A19F85010YVRP79281 |
LED9LS3/850-120 |
sub brand |
10YV |
GE LED Lamps |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED SPECIALTY LAMPS & MODULES |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Downlight;Pendant Fixture;Table Lamp;Wall Sconce |
General Purpose |
Energy Star |
- |
yes |
standard |
cETLus |