Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ledvance LLC |
Sylvania |
Catalog Number |
LEDRT56900930G2C |
LEDRT56900930FL8 |
Manufacturer Number |
LED/RT5/6/900/930/G2/CEC/40633 |
LEDRT56900930FL80/74295 |
Category |
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00046135406331 |
00046135742958 |
Weight per package |
1.1 (lbs/each) |
1.1 (lbs/each) |
Description |
LEDRT56900930G2C *Delisted* 6" 10.5W Led Downlight Retro 30K 900LM
OBS40633 Led RT5/6, 10.5W, Dimmable, 92CRI, 900 Lumen, 3000K, 50000 Life
|
LEDRT56900930FL8 *Delisted* 6" 13W Led Retro 30K 900
OBS74295 900LM, 3000K, 90CRI, Led Recessed Downlight Kit Replacing Up to 75W Incandescent BR30, Suitable For 5 and 6 Inch Housings. Medium Base Socket Adaptor Included. Integrated White Trim, Smooth Reflector.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.75 (Each) |
$14.55 (Each) |
Carton/Reel |
$27.75 (1 Each) |
$14.55 (1 Each) |
Standard Packaging/Reel |
$27.75 (1 Each) |
$29.10 (2 Each) |
|
Lamp Type |
LED RT5/6 |
- |
Shape |
SPECIAL |
SPECIAL |
Voltage Rating |
120.00 |
120.00 |
Wattage |
10.50 |
13.00 |
|
color rendering index (cri) |
92 |
90 |
color temperature |
3000 |
3000 |
|
|
Description |
*DELISTED* 6" 10.5W LED DOWNLIGHT RETRO 30K 900LM |
*DELISTED* 6" 13W LED RETRO 30K 900 |
extra long description |
SYL LEDRT56900930G2CEC/40633 LEDRT5 |
SYL LEDRT56900930FL80/74295 LEDRT56 |
Long Description |
OBS40633 LED RT5/6, 10.5W, Dimmable, 92CRI, 900 Lumen, 3000K, 50000 life |
OBS74295 900lm, 3000K, 90CRI, LED recessed downlight kit replacing up to 75W incandescent BR30, suitable for 5 and 6 inch housings. Medium base socket adaptor included. Integrated white trim, Smooth reflector. |
Product Type |
LEDRT56900930G2CEC 4/CS 1/Sku |
LEDRT56900930FL80 2/CS 1/Sku |
|
average life |
50000 |
50000 |
Base |
E26 Medium |
E26 Medium |
dimmable |
Yes |
- |
lumens |
900 |
900 |
Voltage |
120.00 V |
120.00 V |
|
Brand |
Ledvance LLC |
SYLVANIA |
Manufacturers Part Number |
LEDRT56900930G2CEC/40633 |
LEDRT56900930FL80/74295 |
sub brand |
RT5/6 CEC |
Ultra |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |