Nacogdoches |
0 |
86 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
CPHB24LMMV0LT50K |
LHBS1824UNVL8405 |
Manufacturer Number |
CPHB 24LM MVOLT 50K |
LHBS-1824-UNV-L84050-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00194994429753 |
00080083275625 |
Weight per package |
8.5 (lbs/each) |
4.5 (lbs/each) |
Description |
CPHB24LMMV0LT50K 174W Led High Bay 5K 24, 000LM 120-277V
The Compact Pro High Bay By Lithonia Lighting® Delivers An Industrial-Grade Lighting Solution In An Exceptionally Compact Fixture That Provides For Cheaper Shipping, Condensed Storage, and Quicker Installation. Built With Quality to Last and Performance to Get The Job Done At An Affordable Price For An Base-Level Product.
|
LHBS1824UNVL8405 119/159W Led High Bay 4K/5K 18000-24000LM
Linear Lensed High Bay Selectable, 18K and 24K Select, Diffused Lens, Universal Voltage 120-277, 4000K and 5000K CCT Select, 0-10V Dimming Driver, Unit Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$204.05 (Each) |
$149.69 (Each) |
Carton/Reel |
$204.05 (1 Each) |
$149.69 (1 Each) |
Standard Packaging/Reel |
$204.05 (1 Each) |
$149.69 (1 Each) |
|
amperage rating |
- |
0.57A at 277V |
connection |
Hardwired |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED |
Material |
Aluminum |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120-277 |
120-277V |
Wattage |
174 |
- |
|
Color |
White |
- |
color rendering index (cri) |
80 |
- |
color temperature |
5000 |
- |
Finish |
Gloss |
- |
Lens Color |
Clear |
- |
Lens Material |
Acrylic |
- |
Style |
Traditional |
(blank) |
|
Height |
2.3 |
- |
Length |
22.5 |
- |
Size |
22.5x11.5x2.3 IN |
- |
Width |
11.5 |
- |
|
Construction |
New Construction,Remodel |
- |
Description |
174W LED HIGH BAY 5K 24,000LM 120-277V |
119/159W LED HIGH BAY 4K/5K 18000-24000LM |
extra long description |
LITH CPHB 24LM MVOLT 50K Compact Pr |
CLS LHBS-1824-UNV-L84050-U LINEAR H |
Features |
Contractor Select |
- |
Long Description |
The Compact Pro High Bay by Lithonia Lighting® delivers an industrial-grade lighting solution in an exceptionally compact fixture that provides for cheaper shipping, condensed storage, and quicker installation. Built with quality to last and performance to get the job done at an affordable price for an base-level product. |
Linear Lensed High Bay Selectable, 18K and 24K Select, Diffused Lens, Universal Voltage 120-277, 4000K and 5000K CCT select, 0-10V Dimming Driver, Unit Pack |
Product Type |
High Bay |
Linear HB, 18K24K LM, 120-277V, 4K/5K |
Special Features |
- |
Superior performance: Up to 36,000 lumens and 160 lm/W |
|
average life |
100 |
- |
dimensions |
22.5 x 11.5 x 2.3 |
- |
Fixture Type |
HIGH BAY |
- |
Hardware |
Yes |
- |
lumens |
24,000 |
- |
media |
Yes |
- |
Power Source |
Hardwired |
- |
Socket Type |
- |
N/A |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
METALUX |
Manufacturers Part Number |
CPHB 24LM MVOLT 50K |
LHBS-1824-UNV-L84050-U |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
HIGH BAY |
INDUSTRIAL |
|
Application |
Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses |
lighting |
environmental conditions |
Indoor |
- |
Mounting |
Pendant,Surface,Suspended |
Suspended |
standard |
CSADLC Premium |
UL Listed;DLC Certified;Title 24 Compliant;ISO Certified |