Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Littelfuse |
Catalog Number |
LPCC1 |
CCMR001 |
Manufacturer Number |
LP-CC-1 |
CCMR001.TXP |
Category |
Distribution Fuses -
Current Limiting
|
Distribution Fuses -
Dual Element
|
Classification |
Midget Fuses
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121628 - Semiconductor fuse
|
UPC/EAN/GTIN |
00051712180436 |
00079458968118 |
Weight per package |
0.02 (lbs/each) |
0.2 (lbs/each) |
Description |
LPCC1 1A 600V TD Class CC Low Peak Fuse
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 1 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic At 600 V, 20 Kaic At 300 VDC, Melamine Tube, Standard, 10, 600 V, 300 VDC
|
CCMR001 1A 600V Class CC Dual Element Time Delay Fuse Rohs
The CCMR Series Is Ideal For Space Saving Protection Of Motors Up to 40 HP*. It Was Designed Specifically to Withstand Sustained Starting Currents Of Small Motors. The CCMR 60 Fuse Is The Smallest 60 A Fuse Available Rated At 600 V. Compared to Other Ul Listed Fuses, Class CC Fuses Are The Most Current-Limiting, Rating For Rating.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.87 (Each) |
$0.00 (Each) |
Carton/Reel |
$368.70 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$368.70 (10 Each) |
$0.00 (10 Each) |
|
amperage rating |
1 A |
1 |
connection |
Ferrule End X Ferrule End |
- |
interrupt rating |
200 kAIC at 600 Vac20 kAIC at 300 Vdc |
- |
Material |
Melamine Tube |
- |
Voltage Rating |
600 Vac, 300 Vdc |
- |
|
Size |
13/32 In Diameter X 1-1/2 In Length |
- |
|
Description |
1A 600V TD CLASS CC LOW PEAK FUSE |
1A 600V CLASS CC DUAL ELEMENT TIME DELAY FUSE ROHS |
extra long description |
BUSS LP-CC-1 LOW PEAK CC TIME DELAY |
L-FSE CCMR001.TXP FUSE 600V T/D CLA |
Features |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
- |
Long Description |
Eaton Bussmann series LP-CC fuse, Current-limiting time-delay fuse, Rejection style, 1 A, Dual, CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 200 kAIC at 600 V,20 kAIC at 300 Vdc, Melamine tube, Standard, 10, 600 V, 300 Vdc |
The CCMR series is ideal for space saving protection of motors up to 40 hp*. It was designed specifically to withstand sustained starting currents of small motors. The CCMR 60 fuse is the smallest 60 A fuse available rated at 600 V. Compared to other UL Listed fuses, Class CC fuses are the most current-limiting, rating for rating. |
Product Type |
Low Peak CC Time Delay |
Fuse 600V T/D Class CC 1A Rohs |
Special Features |
Non-Indicating |
Time-Delay |
|
class |
Class CC |
- |
dimensions |
0.4100 IN X 0.4100 IN X 1.5000 IN |
- |
element |
Dual |
- |
media |
Yes |
- |
Response Time |
12 S at 200% |
- |
|
Brand |
COOPER BUSSMANN |
|
Manufacturers Part Number |
LP-CC-1 |
CCMR001P |
sub brand |
- |
POWR-GARD CCMR Series |
|
Category Description |
MIDGET FUSES |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS CC |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
motors & branch circuit |
standard |
CE Marked,RoHS Compliant |
248-4 Class CC |
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
Call nearest store for Item Price
|