Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
LPJ25SP |
JDL25 |
Manufacturer Number |
LPJ-25SP |
JDL25 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121626 - Medium voltage fuse
|
39121626 - Medium voltage fuse
|
UPC/EAN/GTIN |
00051712523288 |
00782634803393 |
Weight per package |
0.11 (lbs/each) |
0.1 (lbs/each) |
Description |
LPJ25SP 25A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series LPJ Fuse, Bussmann Fuse 600 V, 250 A, 300 Ka
|
JDL25 25A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 25 A, Class J, 200 Kaic, Standard, 10, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$65.42 (Each) |
$37.11 (Each) |
Carton/Reel |
$654.20 (10 Each) |
$37.11 (1 Each) |
Standard Packaging/Reel |
$654.20 (10 Each) |
$371.10 (10 Each) |
|
amperage rating |
25 Amp |
25 A |
connection |
Ferrule End X Ferrule End |
- |
interrupt rating |
300000 Amp (RMS Symmetrical UL), 100000 Amp (DC) |
200 kAIC |
Voltage Rating |
600 Vac, 300 Vdc |
600 V |
|
Size |
0.81 In Diameter X 2.25 In Length |
- |
|
Description |
25A 600V TD DUAL ELEM CLASS J FUSE |
25A 600V CLASS J TIME DELAY FUSE |
extra long description |
BUSS LPJ-25SP LOW-PEAK CLASS J T/D |
EFSE JDL25 UL CLASS J TIME DELAY 60 |
Features |
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu |
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits. |
Long Description |
Eaton Bussmann series LPJ fuse, Bussmann Fuse 600 V, 250 A, 300 kA |
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 25 A, Class J, 200 kAIC, Standard, 10, 600 V |
Product Type |
Low-Peak Class J T/D |
Ul Class J Time Delay 600 |
Special Features |
- |
Non-Indicating |
|
class |
J |
Class J |
dimensions |
2.2500 IN X 0.8100 IN X 0.8100 IN |
2.2500 IN X 0.8100 IN X 0.8100 IN |
element |
Dual |
- |
media |
Yes |
Yes |
Response Time |
10 S at 500% |
- |
|
Brand |
Eaton |
MORRIS PRODUCTS |
Manufacturers Part Number |
LPJ-25SP |
T626-JDL25 |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
FUSE |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Datacenters - Facilities: Critical Power |
standard |
CSA Certified ,UL Listed,RoHS Compliant |
CSA Certified,UL Listed,RoHS Compliant,CE Marked |
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
Call nearest store for Item Price
|