Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Carlon |
Catalog Number |
LTC050 |
15005100 |
Manufacturer Number |
LTC050 |
15005-100 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Conduit & Raceways -
Liquid Tight Conduit
|
Classification |
Non-Metallic Sealtite and Fittings
|
Non-Metallic Sealtite and Fittings
|
UNSPSC |
39131706 - Electrical conduit
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00786210789545 |
00034481233053 |
Weight per package |
0.131 (lbs/each) |
0.141 (lbs/each) |
Description |
LTC050 1/2" PVC Smooth NM LT Conduit
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1/2 Inch Conduit Size, Approved For Outdoor and Direct Burial In The Us, Ul Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Csa Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black With Orange Markings
|
15005100 1/2" LT NM 100' Coil
1/2 Inch Gray Liquidtight Flexible Non-Metallic Conduit, 100 Foot Coil
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$2.63 (Foot) |
$0.00 (Foot) |
Carton/Reel |
$262.89 (100 Feet) |
$0.00 (100 Feet) |
Standard Packaging/Reel |
$262.89 (100 Feet) |
$0.00 (100 Feet) |
|
Material |
- |
PVC |
Voltage Rating |
600 |
- |
|
|
|
Description |
1/2" PVC SMOOTH NM LT CONDUIT |
1/2" LT NM 100' COIL |
extra long description |
ABB LTC050 1/2IN LT TYPE B COND PVC |
ABB 15005-100 1/2 IN NM LIQUIDTIGHT |
Long Description |
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1/2 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees C, Oil Resistant, Voltage Rating 600V, Black with Orange Markings |
1/2 Inch Gray Liquidtight Flexible Non-metallic Conduit, 100 Foot Coil |
Product Type |
1/2IN LT Type B Cond PVC BLK |
1/2 In NM Liquidtight 100 FT Coil |
similar brands |
Sealtite® |
Sealtite® |
Special Features |
The Smooth Inner Surface Ensures that Cables and Conductors Can Be Fed Through Very Easily |
Non-Conductive and Non-Corrosive |
|
Brand |
T&B Liquidtight Fittings |
Carlon |
Manufacturers Part Number |
LTC050 |
15005-100 |
sub brand |
- |
Carlon |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
NON-METALLIC SEALTITE AND FITTINGS |
Type |
Liquidtight Flexible Non-Metallic Conduit |
Liquidtight Flexible Non-Metallic Conduit & Fittings |
|
|
|
Application |
Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways, and Sensor and Micro Switch Wiring Found In Control Consoles |
Control and Motor |
standard |
UL E95745, CSA |
cULus E95745 |
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
Call nearest store for Item Price
|