Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
LU100EC0 |
LU100HEC0 |
Manufacturer Number |
LU100/ECO/67514 |
LU100/H/ECO |
Category |
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Classification |
Sodium
|
Sodium
|
UNSPSC |
39101617 - High pressure sodium lamp HID
|
39101617 - High pressure sodium lamp HID
|
UPC/EAN/GTIN |
00046135675140 |
00043168853699 |
Weight per package |
0.38 (lbs/each) |
0.38 (lbs/each) |
Description |
LU100EC0 100W ED23.5 High Pressure Sodium White Mogul Base
100W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, ED23.5 Bulb, Universal Burn, Clear, 2100K
|
LU100HEC0 100W ED23.5 High Pressure Sodium White Mogul Base
Ge Ecolux®, 100 WTT, 2.1 Amp, 9500 LM, 2000 KV, 22 Cri, Mogul Screw (E39) Base, 24000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$70.25 (Each) |
$34.22 (Each) |
Carton/Reel |
$70.25 (1 Each) |
$34.22 (1 Each) |
Standard Packaging/Reel |
$1,405.00 (20 Each) |
$410.64 (12 Each) |
|
amperage rating |
- |
2.1 |
Shape |
ET23.5 |
- |
Voltage Rating |
55 |
- |
Wattage |
100 |
100.0 |
|
Color |
- |
Clear |
color rendering index (cri) |
22 |
22.0 |
color temperature |
2100 |
2000.0 |
Finish |
Clear |
Clear |
Style |
- |
Open or enclosed fixtures |
|
|
Description |
100W ED23.5 HIGH PRESSURE SODIUM WHITE MOGUL BASE |
100W ED23.5 HIGH PRESSURE SODIUM WHITE MOGUL BASE |
extra long description |
SYL LU100/ECO/67514 LU100ECO 20/CS |
GEL LU100/H/ECO 85369 LUCALOX |
Long Description |
100W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, ED23.5 bulb, universal burn, clear, 2100K |
GE Ecolux®, 100 WTT, 2.1 AMP, 9500 LM, 2000 KV, 22 CRI, Mogul Screw (E39) Base, 24000 HR Average Life |
Product Type |
LU100ECO 20/CS 1/Sku |
85369 Lucalox |
Special Features |
- |
7.75IN Length |
|
average life |
30000 |
24000.0 |
Base |
E39 Mogul |
Mogul Screw (E39) |
Fixture Type |
Open |
- |
lumens |
9500 |
9500.0 |
|
Brand |
Sylvania (Usc) |
GE Current, a Daintree company |
Manufacturers Part Number |
LU100/ECO/67514 |
LU100/H/ECO |
sub brand |
Lumalux ECO |
- |
|
Category Description |
SODIUM |
SODIUM |
Type |
High Intensity Discharge (HID) |
- |
|
Application |
- |
Universal burning position |
standard |
S54 |