Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
LU400EC0 |
LU400HEC0 |
Manufacturer Number |
LU400/ECO/67533 |
LU400HEC0 |
Category |
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Classification |
Sodium
|
Sodium
|
UNSPSC |
39101617 - High pressure sodium lamp HID
|
39101617 - High pressure sodium lamp HID
|
UPC/EAN/GTIN |
00046135675331 |
00043168853798 |
Weight per package |
0.45 (lbs/each) |
0.42 (lbs/each) |
Description |
LU400EC0 400W ET18 High Press Sodium Clear Mog
400W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, T14.5 Bulb, Universal Burn, Clear, 2100K
|
LU400HEC0 400W HPS ED18 Clear Bulb Mog Screw Base 2100K Lamp
High Pressure Sodium Lamp, 22, 614 K, 51000 LM Brightness (Lumens), 400 W, 198 V, Clear, Glass Material, 24000+ H Average Life, E39 Mogul Screw Base, S51 Ansi Ballast Code, Non Dimmable, 2.25 In Diameter, 9.75 In Length, 15.84 % Mercury Content, 0.42 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$42.61 (Each) |
$30.78 (Each) |
Carton/Reel |
$42.61 (1 Each) |
$30.78 (1 Each) |
Standard Packaging/Reel |
$852.20 (20 Each) |
$369.36 (12 Each) |
|
Material |
- |
Glass |
Shape |
ET18 |
- |
Voltage Rating |
100 |
198 V |
Wattage |
400 |
400.0 |
|
Base Type |
E39 Mogul |
E39 Mogul Screw |
Color |
- |
Clear |
Color Rendering Index |
22 |
22 |
color rendering index (cri) |
22 |
22.0 |
color temperature |
2100 |
614 K |
Finish |
Clear |
Clear |
Style |
- |
Open or enclosed fixtures |
|
Diameter |
2.244 in;57 mm |
2.25 in |
Length |
9.75 in |
9.75 in |
Size |
9.75 |
- |
|
Additional Information |
ET18 Shape |
ED18 Shape |
Description |
400W ET18 HIGH PRESS SODIUM CLEAR MOG |
400W HPS ED18 CLEAR BULB MOG SCREW BASE 2100K LAMP |
extra long description |
SYL LU400/ECO/67533 LU400ECO 20/CS |
GEL LU400/H/ECO 85379 LUCALOX |
Long Description |
400W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, T14.5 bulb, universal burn, clear, 2100K |
High Pressure Sodium Lamp, 22, 614 K, 51000 lm Brightness (Lumens), 400 W, 198 V, Clear, Glass Material, 24000+ h Average Life, E39 Mogul Screw Base, S51 ANSI Ballast Code, Non Dimmable, 2.25 in Diameter, 9.75 in Length, 15.84 % Mercury Content, 0.42 lb |
Product Type |
LU400ECO 20/CS 1/Sku |
High Pressure Sodium Lamp |
Short Description |
High Pressure Sodium Lamp, 2100K, 22 CRI, 50000 lm (Horizontal);40300 lm (Vertical), 400W, 100V, E39 Mogul |
High Pressure Sodium Lamp, 614K, 22 CRI, 51000 lm, 400W, 198V, E39 Mogul Screw |
Special Features |
- |
9.75IN Length |
|
ANSI Ballast Code |
S51/O |
S51 |
average life |
30000+ h |
24000+ h |
Base |
E39 Mogul |
Mogul Screw (E39) |
Brightness (Lumens) |
50000 lm (Horizontal);40300 lm (Vertical) |
51000 lm |
Fixture Type |
Open |
- |
GREEN CERTIFICATION |
Yes |
- |
lumens |
50000 |
51000.0 |
Mercury Content |
- |
15.84 % |
package quantity |
20 CA |
12 CA |
|
Brand |
Sylvania (Usc) |
GE Current, a Daintree company |
Manufacturers Part Number |
LU400/ECO |
LU400/H/ECO |
sub brand |
Lumalux ECO |
- |
|
Category Description |
SODIUM |
SODIUM |
Type |
High Intensity Discharge (HID) |
- |
|
|
Application |
Architectural;Canopy;Floodlighting;Industrial;Low Bay/High Bay Lighting;Roadway Fixture;Wall Mount Light Fixture |
Universal burning position |
standard |
S51 |