Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
LU70MEDEC0 |
LU70MED |
Manufacturer Number |
LU70/MED/ECO |
LU70/MED/67504 |
Category |
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Classification |
Sodium
|
Sodium
|
UNSPSC |
39101617 - High pressure sodium lamp HID
|
39101617 - High pressure sodium lamp HID
|
UPC/EAN/GTIN |
00043168113397 |
00046135675041 |
Weight per package |
0.17 (lbs/each) |
0.25 (lbs/each) |
Description |
LU70MEDEC0 70W E17 High Pressure Sodium Clear Med Base Lamp
Ge Lucalox®, 11339, 70 WTT, 6400 LM, 1900 KV, 22 Cri, Medium Screw (E26) Base, 24000 HR Average Life
|
LU70MED 70W E17 High Pressure Sodium Clear Med Base Lamp
70W Medium Based General Lighting High Pressure Sodium Lamp, Clear, Universal Burn
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$48.43 (Each) |
$70.24 (Each) |
Carton/Reel |
$48.43 (1 Each) |
$70.24 (1 Each) |
Standard Packaging/Reel |
$290.58 (6 Each) |
$1,404.80 (20 Each) |
|
Shape |
- |
E17 |
Voltage Rating |
- |
52 V |
Wattage |
70.0 |
70 |
|
Base Type |
- |
E26 Medium |
Color |
Clear |
- |
Color Rendering Index |
- |
22 |
color rendering index (cri) |
22.0 |
22 |
color temperature |
1900.0 |
1900 |
Finish |
Clear |
Clear |
Style |
Open or enclosed fixtures |
- |
|
Diameter |
- |
2.126 in |
Length |
- |
5.43 in |
Size |
- |
5.43 |
|
Additional Information |
- |
E17 Shape |
Description |
70W E17 HIGH PRESSURE SODIUM CLEAR MED BASE LAMP |
70W E17 HIGH PRESSURE SODIUM CLEAR MED BASE LAMP |
extra long description |
GEL LU70/MED/ECO 11339 LUCALOX |
SYL LU70/MED/67504 LU70MED 20/CS 1/ |
Long Description |
GE Lucalox®, 11339, 70 WTT, 6400 LM, 1900 KV, 22 CRI, Medium Screw (E26) Base, 24000 HR Average Life |
70W medium based general lighting high pressure sodium lamp, clear, universal burn |
Product Type |
11339 Lucalox |
LU70MED 20/CS 1/Sku |
Short Description |
- |
High Pressure Sodium Lamp, 1900K, 22 CRI, 6300 lm (Horizontal);5350 lm (Vertical), 70W, 52V, E26 Medium |
Special Features |
5.43IN Length |
- |
|
ANSI Ballast Code |
- |
S62ZL |
average life |
24000.0 |
24000+ h |
Base |
Medium Screw (E26) |
E26 Medium |
Brightness (Lumens) |
- |
6300 lm (Horizontal);5350 lm (Vertical) |
Fixture Type |
- |
Open |
lumens |
6400.0 |
6300 |
package quantity |
- |
20 CA |
|
Brand |
GE Current, a Daintree company |
Sylvania (Usc) |
Manufacturers Part Number |
LU70/MED/ECO |
LU70/MED |
sub brand |
- |
Lumalux |
|
Category Description |
SODIUM |
SODIUM |
Type |
- |
High Intensity Discharge (HID) |
|
|
Application |
Universal burning position |
General Lighting |
standard |
- |
S62 |