Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Brady® |
Dymo |
Catalog Number |
M21375423 |
18482 |
Manufacturer Number |
M21-375-423 |
18482 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
55121612 - Printer labels
|
55121606 - Self adhesive labels
|
UPC/EAN/GTIN |
00662820899662 |
00071701184825 |
Weight per package |
0.2 (lbs/each) |
0.1 (lbs/each) |
Description |
M21375423 Polyester Labels, 0.375" X 21', BK/WH
Polyester Labels 0.375 In W X 21 FT L Black On White
|
18482 Rhino 3/8" White Permanent Poly Labels
Rhino 3/8IN White Perm Poly Label- 9MM
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.21 (Each) |
$0.00 (Each) |
Carton/Reel |
$26.21 (1 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$26.21 (1 Each) |
$0.00 (25 Each) |
|
|
Background Color |
- |
White |
Finish |
Gloss |
- |
|
Length |
- |
18 Foot |
Thickness |
- |
131 Micrometer |
Width |
- |
3/8 INCH |
|
Additional Information |
- |
RoHS Compliant; Finish Polished Glossy; Used On Rhino 6000 Dynamometer; Applicable Standard UL 969, ANSI, OSHA, ISO |
Commodity Description |
- |
Markers & Marking Tapes |
Description |
POLYESTER LABELS, 0.375" X 21', BK/WH |
RHINO 3/8" WHITE PERMANENT POLY LABELS |
extra long description |
BRADY M21-375-423 Label Polyester 0 |
PERMANENT ACRYLIC ADHESIVE TYPE; POLYESTER MATERIAL; 18 FOOT; 3/8 INCH; LABELING PANEL, BLOCK, FACEPLATE, SHELF, BIN, BEAM, INDOOR/OUTDOOR APPLICATION; 131 MICROMETER THICKNESS; WHITE BACKGROUND COLOR; THERMAL TRANSFER PRINTER TYPE; BLACK GRAPHIC COLOR; ROHS COMPLIANT; FINISH POLISHED GLOSSY; USED ON RHINO 6000 DYNAMOMETER; APPLICABLE STANDARD UL 969, ANSI, OSHA, ISO |
Features |
Harsh environment applications require tough materials and Brady’s B-423 polyester stands up to the challenge. Designed to handle the rigors of renewable energy applications, this material is ideal for a wide variety of difficult surfaces in an array of environmental conditions. |
- |
Long Description |
Polyester Labels 0.375 in W x 21 ft L Black on White |
RHINO 3/8IN WHITE PERM POLY LABEL- 9MM |
Product Type |
Label Polyester 0.375IN X 21FT BK/WT |
Permanent Component Label |
|
Graphic Color |
- |
BLACK |
included |
1 Continuous Roll (21 Feet) |
- |
Printer Type |
- |
THERMAL TRANSFER |
|
Brand |
Brady® |
Newell (Dymo) |
Manufacturers Part Number |
M21-375-423 |
18482 |
|
Category Description |
TAPE |
TAPE |
Type |
- |
Permanent Acrylic Adhesive |
|
Application |
- |
Labeling Panel, Block, Faceplate, Shelf, Bin, Beam, Indoor/Outdoor |
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
Call nearest store for Item Price
|