Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Dymo |
Brady® |
Catalog Number |
18432 |
M21500595YL |
Manufacturer Number |
784-18432 |
M21-500-595-YL |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
55121620 - Multipurpose labels
|
55121612 - Printer labels
|
UPC/EAN/GTIN |
00071701184320 |
00662820966531 |
Weight per package |
0.108 (lbs/each) |
0.2 (lbs/each) |
Description |
18432 Rhino 1/2" Yellow Vinyl
Rhino 1/2IN Yellow Vinyl-12MM
|
M21500595YL Vinyl Label Tape 0.5" X 21', BK/Yl
Indoor/Outdoor Vinyl Label 0.5 In W X 21 FT L Black On Yellow M Series
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.59 (Each) |
$30.59 (Each) |
Carton/Reel |
$739.75 (25 Each) |
$30.59 (1 Each) |
Standard Packaging/Reel |
$739.75 (25 Each) |
$30.59 (1 Each) |
|
|
Background Color |
Yellow |
- |
Finish |
- |
Gloss |
Legend Color |
Black |
- |
|
Size |
1/2 Inch Width x 18 Foot |
- |
|
Additional Information |
RoHS Compliant; Applicable Standard UL 969, OSHA, ISO, ANSI |
- |
Commodity Description |
Markers & Marking Tapes |
- |
Description |
RHINO 1/2" YELLOW VINYL |
VINYL LABEL TAPE 0.5" X 21', BK/YL |
extra long description |
VINYL MATERIAL; 1/2 INCH WIDTH X 18 FOOT SIZE; PERMANENT ACRYLIC ADHESIVE INSTALLATION; INDOOR/OUTDOOR, ASSETS AND BARCODING, FACILITIES AND MRO, WIRE AND CABLE, NETWORKING COMPONENT APPLICATION; BLACK LEGEND COLOR; YELLOW BACKGROUND COLOR; RHINO[TM] BRAND; ROHS COMPLIANT; APPLICABLE STANDARD UL 969, OSHA, ISO, ANSI |
BRADY M21-500-595-YL Label Vinyl 0. |
Features |
- |
With the ability to last up to 10 years in an outdoor environment, Brady’s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications. |
Long Description |
RHINO 1/2IN YELLOW VINYL-12MM |
Indoor/Outdoor Vinyl Label 0.5 in W x 21 ft L Black on Yellow M Series |
Product Type |
Component Label |
Label Vinyl 0.5IN X 21FT BK/Yl |
|
included |
- |
1 Continuous Roll (21 Feet) |
|
Brand |
Newell (Dymo) |
Brady® |
Manufacturers Part Number |
18432 |
M21-500-595-YL |
|
Category Description |
TAPE |
TAPE |
|
Application |
Indoor/Outdoor, Assets and Barcoding, Facilities and MRO, Wire and Cable, Networking Component |
- |
Installation |
Permanent Acrylic Adhesive |