Item Comparison: MC11000595YLBK, M4C1000595YLBK

Item

MC11000595YLBK - Vinyl Label Tape, 1" X 25', BK/Yl - Brady®

MC11000595YLBK
Vinyl Label Tape, 1" X 25', BK/Yl

$70.88 Each

$70.88 (1 Each)

QTY:
Each
Add
M4C1000595YLBK - All-Weather Vinyl Labels 1 X 25' BK/Yl - Brady®

M4C1000595YLBK
All-Weather Vinyl Labels 1 X 25' BK/Yl

$65.82 Each

$65.82 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 1 4
Vendor Brady® Brady®
Catalog Number MC11000595YLBK M4C1000595YLBK
Manufacturer Number MC1-1000-595-YL-BK M4C-1000-595-YL-BK
Category Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Unassigned
Classification Tape N/A
UNSPSC 55121612 - Printer labels 55121612 - Printer labels
UPC/EAN/GTIN 00662820999683 00888434592618
Weight per package 0.355 (lbs/each) 0.355 (lbs/each)
Description MC11000595YLBK Vinyl Label Tape, 1" X 25', BK/Yl
Vinyl Labels 1 In W X 25 FT L Black On Yellow
M4C1000595YLBK All-Weather Vinyl Labels 1 X 25' BK/Yl
All-Weather Vinyl Labels 1 In W X 25FT Black On Yellow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $70.88 (Each) $65.82 (Each)
Carton/Reel $70.88 (1 Each) $65.82 (1 Each)
Standard Packaging/Reel $70.88 (1 Each) $65.82 (1 Each)
Material - Vinyl
Color - Black on Yellow
Finish Gloss Gloss
Length - 25
Size - 1 in W x 25 ft L
Thickness - 0.004
Width - 1
Description VINYL LABEL TAPE, 1" X 25', BK/YL ALL-WEATHER VINYL LABELS 1 X 25' BK/YL
extra long description BRADY MC1-1000-595-YL-BK Label Viny BRADY M4C-1000-595-YL-BK All-Weathe
Features Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker. Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.
Long Description Vinyl Labels 1 in W x 25 ft L Black on Yellow All-Weather Vinyl Labels 1 in W x 25ft Black on Yellow
Product Type Label Vinyl 1IN X 25FT BK/Yl All-Weather Vinyl LBLS 1 X 25FT BK/Yl
Special Features - Aggressive Adhesive;Harsh Environment;Outdoor Durable;Permanent Adhesive
included 1 Continuous Roll (25 Feet) -
labels per package - Cartridge of 25 Feet
Temperature Range - -40 °F - 180 °F
Brand Brady® Brady®
Manufacturers Part Number MC1-1000-595-YL-BK M4C-1000-595-YL-BK
Category Description TAPE Fuses & Fuse Accessories
Status Inactive -
Application - Component and Equipment Labeling;Electrical Labeling;Facility Identification;Floor Marking;Laboratory Labeling;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking
standard - ASTM D 2979;ASTM D 523
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat