Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Afc Cable |
Catalog Number |
MC123BRYLGYGN |
MCT123SLBRYLGY25 |
Manufacturer Number |
2105S42-03 |
N/A |
Category |
Interlocked Armored Cable -
Teck
|
Unassigned
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121629 - Power cable
|
-
|
UPC/EAN/GTIN |
00077680229380 |
77680199980 |
Weight per package |
0.129 (lbs/ft) |
0.199 (lbs/each) |
Description |
MC123BRYLGYGN 12/3 WG MC Sol BR/Yl/Gy/GN Alu Armor 250'
MC Lite Type MC Cable, Traditional, With Ground and Neutral, 3 Conductors, 12 Awg Conductor and Ground, Solid Copper, Outside Diameter: 0.53 In, 600 V, 90 Deg C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 408Y/277V: Brown, Yellow, Gray, Green, 250 FT Coil, Weight: 135 LB/1000 FT, Ul 83, 1479, 1569, 1581, 2556 File Numbers E80042 and R-14141, Nec 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-5954
|
MCT123SLBRYLGY25 MC 12/3 SL BR/Yl/Gy 250'
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$1.30 (Foot) |
$0.00 (Each) |
Carton/Reel |
$324.77 (250 Feet) |
$0.00 (250 Each) |
Standard Packaging/Reel |
$324.77 (250 Feet) |
$0.00 (250 Each) |
|
Conductor Size |
3 |
- |
Number of Conductors |
12 |
- |
|
Insulation Material |
THHN |
- |
|
Description |
12/3 WG MC SOL BR/YL/GY/GN ALU ARMOR 250' |
MC 12/3 SL BR/YL/GY 250' |
extra long description |
AFC 2105S42-03 12-3 MC LITE BN YW G |
- |
Long Description |
MC Lite Type MC Cable, Traditional, With Ground And Neutral, 3 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.53 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 408Y/277V: Brown, Yellow, Gray, Green, 250 FT Coil, Weight: 135 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-5954 |
- |
Product Type |
12-3 MC Lite BN Yw Gy GN 250' Coil |
- |
Special Features |
Interlocking Aluminum Strip, utlizilizing ColorSpec® ID System |
- |
|
Brand |
Flexible Conduit |
Afc Cable |
Manufacturers Part Number |
2105S42-03 |
- |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC Lite® Aluminum Armored Cable |
- |
|
standard |
UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant |
- |
Temperature Rating |
90 Deg C (Dry) |
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
Call nearest store for Item Price
|