Nacogdoches |
14 |
28 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
MEN15 |
FNM15 |
Manufacturer Number |
T626-MEN15 |
FNM-15 |
Category |
Distribution Fuses -
Dual Element
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00782634521501 |
00051712521505 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
MEN15 15A 250V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 15 A, 250 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
|
FNM15 15A 250V TD Midget Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 15 A, 250 V Ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 In Diameter, 1.5 In Overall Length, 0.125 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.82 (Each) |
$14.65 (Each) |
Carton/Reel |
$10.82 (1 Each) |
$146.50 (10 Each) |
Standard Packaging/Reel |
$108.20 (10 Each) |
$146.50 (10 Each) |
|
amperage rating |
- |
15 Amp |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
15 A |
15 A |
interrupt rating |
10 kAIC @ 125 V ac |
10 kAIC @ 250 V ac |
Material |
Fiber Tube |
Melamine (Tube);Brass (Cap) |
Voltage Rating |
250 V ac |
250 V ac |
|
Diameter |
13/32 in |
0.41 in;10.3 mm |
Overall Length |
1-1/2 in |
1.5 in;38.1 mm |
Size |
- |
13/32 In Diameter X 1-1/2 In Length |
|
Description |
15A 250V FIBER TUBE TIME DELAY MIDGET FUSE |
15A 250V TD MIDGET FUSE |
extra long description |
EFSE MEN15 UL TIME DELAY MIDGET FUS |
BUSS FNM-15 BUSS MIDGET FUSE |
Features |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc. |
Long Description |
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 15 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb |
Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 15 A, 250 V ac, Melamine (Tube);Brass (Cap) Material, Dual Element, 0.41 in Diameter, 1.5 in Overall Length, 0.125 lb |
Product Type |
Midget Fuse |
Buss Midget Fuse |
Short Description |
Midget Fuse, 15 A, 250 VAC, Time Delay |
15 A, 250 VAC, Time Delay Fusetron Fuse |
Special Features |
- |
Nickle Plated Brass Endcap |
|
class |
- |
Supplemental |
Connection Type |
Ferrule End x Ferrule End |
Ferrule End x Ferrule End |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
0.3900 IN X 0.3900 IN X 1.4400 IN |
element |
- |
Dual |
Element Type |
- |
Dual |
Fuse Class |
- |
Class CC |
Fuse Speed |
- |
Time Delay |
Fuse Type |
Midget |
- |
media |
Yes |
Yes |
package quantity |
1 CT;10 PK |
10 CT |
Standards Met |
UL Listed;File E162443;CSA Certified LR700489 |
UL 248-14 Listed Guide JDYX;File E19180;CSA Certified Class 1422-01;File 53787;CE Certified |
|
|
Brand |
MORRIS PRODUCTS |
Bussmann Fuses |
Manufacturers Part Number |
MEN15 |
FNM-15 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
Weight |
0.02 lb |
0.125 lb;0.057 kg |
|
Application |
Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits |
General Purpose Circuits;Lighting Circuit Protection;Meter Circuits |
standard |
RoHS Compliant,Not Applicable |
Contact factory,CE Marked,RoHS Compliant |