Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
MM600 |
MM1000 |
Manufacturer Number |
MM600 |
MM1000 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113630 - Multimeters
|
41113630 - Multimeters
|
UPC/EAN/GTIN |
00092644690228 |
00092644691522 |
Weight per package |
0.913 (lbs/each) |
1.38 (lbs/each) |
Description |
MM600 Digital Multimeter, Auto-Ranging, 1000V
Digital Multimeter, 10 A, 1000 V, LCD Display, 2 X AAA Alkaline Battery, 7.02 In Length, 3.54 In Width, 2.10 In Height, 1 to 500 KHZ, 14.6 Oz
|
MM1000 Electronic Multimeter
Klein MM1000 Electricians Multimete
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$92.26 (Each) |
$0.00 (Each) |
Carton/Reel |
$92.26 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$92.26 (1 Each) |
$0.00 (1 Each) |
|
Height |
2.10 in;53.3 mm |
- |
Length |
7.02 in;178.3 mm |
- |
Overall Length |
7" (17.8 cm) |
- |
Width |
3.54 in;89.9 mm |
- |
|
Description |
DIGITAL MULTIMETER, AUTO-RANGING, 1000V |
ELECTRONIC MULTIMETER |
Features |
This automatically ranging digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, test diodes and continuity. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of metersloaded with innovative, time-saving features. |
- |
Long Description |
Digital Multimeter, 10 A, 1000 V, LCD Display, 2 x AAA Alkaline Battery, 7.02 in Length, 3.54 in Width, 2.10 in Height, 1 to 500 KHz, 14.6 oz |
KLEIN MM1000 Electricians Multimete |
Product Type |
Digital Multimeter Auto-Range 1000V |
Electricians Multimeter |
Short Description |
Digital Multimeter, LCD, 1000 V, 2 x AAA battery |
- |
Special Features |
Function Selector Switch;Test Lead Input Jacks |
- |
|
Battery Type |
2 x AAA Alkaline |
- |
Capacitance |
1000 F |
- |
Capacitance Measurement Accur |
±5.0% +5 |
- |
Capacitance Measurement Resol |
1 F |
- |
Current Accuracy |
±2.0% +5 (AC Current);±1.5% +3 (DC Current) |
- |
Current Measurement |
10 A |
- |
Current Measurement Resolutio |
10 A |
- |
display |
4000 Count LCD |
- |
Display Type |
LCD |
- |
Function Measured |
AC Voltage;Audible Continuity;DC Current;Diode Test;Display;Voltage Rating |
- |
functions |
Measures up to 1000V AC/DC voltage, 10A AC/DC current and 40MO resistance plus temperature, capacitance, frequency, duty-cycle, test diodes and continuity |
- |
included |
Carrying Case, Test Leads, Thermocouple, Batteries, and User Manual |
- |
media |
Yes |
- |
Multimeter Type |
Digital |
- |
Overall Height |
2.09" (5.3 cm) |
- |
Overall Width |
3.55" (9 cm) |
- |
Resistance |
40 M |
- |
Resistance Measurement Accura |
±2.0% +10 |
- |
Resistance Measurement Resolu |
10 K |
- |
Safety Category Level |
CAT III;CAT IV |
- |
Temperature Measurement |
0 to 1000 °F;-18 to 538 °C |
- |
Temperature Measurement Accur |
±(3.0% +9°F);±(3.0% +5°C) |
- |
Temperature Measurement Resol |
1°C;1°F |
- |
Temperature Range |
0° - 1000°F (-18° - 538°C) |
- |
Voltage |
1000V AC; 1000 V DC |
- |
Voltage Accuracy |
±1.5% +5 (V AC);±1.2% +3 (V DC) |
- |
Voltage Measurement |
1000 V |
- |
Voltage Measurement Resolutio |
1 V |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
MM600 |
MM1000 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
|
Manufacturer Status |
Inactive |
Inactive |
Status |
Inactive |
Inactive |
|
|
Frequency Rating |
1 to 500 KHz |
- |
standard |
CAT IV 600V; CAT III 1000V |
- |
|
|
Call nearest store for Item Price
|
Call nearest store for Item Price
|